Dynabeads™ Protein A/Protein G and Magnet Starter Pack
Invitrogen™

Dynabeads™ Protein A/Protein G and Magnet Starter Pack

The Dynabeads Protein A/Protein G and Magnet Starter Pack combines Dynabeads Protein A and Dynabeads Protein G magnetic beads forRead more
Have Questions?
Catalog NumberQuantity
10015D40 reactions
Catalog number 10015D
Price (USD)
968.65
Online Exclusive
1,020.00
Save 51.35 (5%)
Each
Quantity:
40 reactions
Price (USD)
968.65
Online Exclusive
1,020.00
Save 51.35 (5%)
Each
The Dynabeads Protein A/Protein G and Magnet Starter Pack combines Dynabeads Protein A and Dynabeads Protein G magnetic beads for immunoprecipitation with the magnet preferred for use with 1.5 mL microcentrifuge tubes for purchasing convenience. This pack is ideal if you don't know whether Protein A or Protein G is best for your application or if you prefer to use a combination of both. The beads are sufficient for 40 reactions, and the magnet holds 16 x 1.5 mL microcentrifuge tubes. Dynabeads Protein A beads, Dynabeads Protein G beads, and the DynaMag-2 magnet are also available separately.

The product contains:
1 mL Dynabeads Protein A beads
1 mL Dynabeads Protein G beads
1 x DynaMag-2 magnet

For Research Use Only. Not for use in diagnostic procedures.
Specifications
For Use With (Application)Immunoprecipitation
Kit Contents1 mL Dynabeads Protein A beads; 1 mL Dynabeads Protein G beads; 1 x DynaMag-2 magnet
Ligand TypeProtein A/G
Quantity40 reactions
Shipping ConditionRoom Temperature
Product LineDynaMag, Dynabeads
TypeMagnet Starter Pack
Unit SizeEach
Contents & Storage
Store Dynabeads at 2–8°C.