90 mL Wide-Mouth Flip-Top Containers
90 mL Wide-Mouth Flip-Top Containers
90 mL Wide-Mouth Flip-Top Containers
90 mL Wide-Mouth Flip-Top Containers
Thermo Scientific™

90 mL Wide-Mouth Flip-Top Containers

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.
Have Questions?
Catalog NumberColorClosure TypeIncludes
10060TENaturalTamper Evident, Flip TopVial and Closure Only
Catalog number 10060TE
Price (MXN)
-
Color:
Natural
Closure Type:
Tamper Evident, Flip Top
Includes:
Vial and Closure Only

Thermo Scientific™ 90 mL Wide-Mouth Flip-Top Containers are designed for drugs of abuse testing and are molded from a low-binding polypropylene resin.

  • Polproylene resin has been laboratory tested to confirm low-binding with major drugs of abuse analytes and ensure optimum test results
  • Air tight and leak resistant
  • Available with or without a dual scale temperature strip
  • Containers feature a locking seal to avoid accidental opening during handling, transport, or storage
Specifications
Description90mL Tamper Evident Flip Top Vial, Twin Valve
Height (Metric)52 mm
IncludesVial and Closure Only
Product TypeTamper-evident Flip Top Vial
StyleTwin Valve
Volume (English)3 oz.
Closure TypeTamper Evident, Flip Top
ColorNatural
Diameter (Metric) Outer48 mm
MaterialPolypropylene
Quantity400 Cs.
SterilityNon-sterile
Volume (Metric)90 mL
Unit SizeEach