Thermo Scientific™ Specimen Collection Beakers
Thermo Scientific™ Specimen Collection Beakers
Thermo Scientific™ Specimen Collection Beakers
Thermo Scientific™ Specimen Collection Beakers
Thermo Scientific™

Thermo Scientific™ Specimen Collection Beakers

Thermo Scientific Collection Cups are used for for traditional and on-site testing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Capacity (English)Includes
10096236 mL8 oz.Temperature Strip in °C
10121103.5 mL3.5 oz.Pour Spout
10126236 mL8 oz.Temperature Strip
Catalog number 10096
Price (USD)
133.00
Online exclusive
151.00
Save 18.00
Case of 500
Capacity (Metric):
236 mL
Capacity (English):
8 oz.
Includes:
Temperature Strip in °C
Price (USD)
133.00
Online exclusive
151.00
Save 18.00
Case of 500

Thermo Scientific™ Collection Beakers are offered in two volumes, 3 oz. and 8 oz., to support a variety of sample collection needs. The beakers feature pour spouts for easy sample transfer.

  • Molded pour spouts enable easy sample transfer
  • Beakers are available with or without temperature indicator strips
  • Collection cup holders are compatible with 8 oz. beakers
  • Beakers and holders are constructed from virgin polypropylene
Specifications
Capacity (English)8 oz.
Capacity (Metric)236 mL
DescriptionBeaker, 8 oz., with Celsius Temperature Strip
IncludesTemperature Strip in °C
No. per Case500/Cs.
MaterialPolypropylene
Product TypeSpecimen Collection Cup
Unit SizeCase of 500