Thermo Scientific™ Specimen Collection Beakers
Thermo Scientific™ Specimen Collection Beakers
Thermo Scientific™ Specimen Collection Beakers
Thermo Scientific™ Specimen Collection Beakers
Thermo Scientific™

Thermo Scientific™ Specimen Collection Beakers

Thermo Scientific Collection Cups are used for for traditional and on-site testing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Capacity (English)Includes
10121103.5 mL3.5 oz.Pour Spout
10096236 mL8 oz.Temperature Strip in °C
10126236 mL8 oz.Temperature Strip
Catalog number 10121
Price (USD)
128.25
Online exclusive
171.00
Save 42.75
Case of 350
Capacity (Metric):
103.5 mL
Capacity (English):
3.5 oz.
Includes:
Pour Spout
Price (USD)
128.25
Online exclusive
171.00
Save 42.75
Case of 350

Thermo Scientific™ Collection Beakers are offered in two volumes, 3 oz. and 8 oz., to support a variety of sample collection needs. The beakers feature pour spouts for easy sample transfer.

  • Molded pour spouts enable easy sample transfer
  • Beakers are available with or without temperature indicator strips
  • Collection cup holders are compatible with 8 oz. beakers
  • Beakers and holders are constructed from virgin polypropylene
Specifications
Capacity (English)3.5 oz.
Capacity (Metric)103.5 mL
DescriptionCollection Cup with pour spout; 3.5 oz. (103.5 mL)
IncludesPour Spout
No. per Case350/Cs.
MaterialPolypropylene
Product TypeSpecimen Collection Cup
Unit SizeCase of 350