PRO2001WHP Dilution Extractive Probe
PRO2001WHP Dilution Extractive Probe
Thermo Scientific™

PRO2001WHP Dilution Extractive Probe

Conduct wet-basis measurements with the Thermo Scientific™ PRO2001WHP Dilution Extractive Probe, an external, low-flow probe designed to handle the toughest environments.
Have Questions?
Número do catálogoFlow Rate
1014456650 to 300 mL/min.
Número do catálogo 10144566
Preço (BRL)
-
Flow Rate:
50 to 300 mL/min.

Conduct wet-basis measurements with the Thermo Scientific™ PRO2001WHP Dilution Extractive Probe, an external, low-flow probe designed to handle the toughest environments.

Housed in a NEMA 4X enclosure to protect from harsh environments, this probe is highly durable and easily mountable to the stack or duct. It is capable of extracting a sample from a stack or duct, through a heated probe barrel, and filtering out the sub-micron particles using a heated filter to dilute the sample for transport down the umbilical for analysis.

Key Features:

  • Dilution extractive technology for wet-basis measurement
  • Proven heated filter dilution eductor and heated probe barrel assembly
  • Housed in a NEMA 4X enclosure to protect from harsh environments
  • Durable and easily mountable to the stack or duct
  • Simple design for easy component access
  • Versatile and cost-effective

Includes:

  • Heated filter dilution eductor
  • Heated probe barrel assembly
  • Umbilical termination assembly with all the fittings necessary for connection to the tubing umbilical

Compatible with:

  • Probe barrel: PTFE-lined Hastelloy, C276 (applications below 275F) or other, specify
  • Dilution ratio: 20:1 or 200:1 (requires multiple eductor stages)
  • Heated filter assembly: Special material for reactive gases (HCl, NH, THC) or other, specify
  • Enclosure: Other, specify
  • Non-insulated stack enclosure: cooling, A/C or vortex cooler

Recommended for:

  • Utility boilers
  • Turbines
  • Cement
  • Pulp and paper mills
  • Refineries
  • Waste to energy facilities
  • Petrochemical
  • Incinerators
  • Cogeneration facilities
Especificações
Air Supply RequirementsClean dry air at -40°F (-40°C) dew point, 60psi minimum
Certifications/ComplianceMeets U.S. EPA requirements as defined in 40CFR Part 75 and 40CFR Part 60 for continuous emissions monitoring using dilution extractive technology for wet-basis measurement.
ConnectionsCSA/UL approved screw terminal; terminal wire capacity up to 10 AWG
Depth (English)10.5 in.
Depth (Metric)267 mm
DescriptionDilution Extractive Probe
Electrical Requirements120 VAC, (2010 Watts)
Height (English)19 in.
Height (Metric)48.3 cm
Temperature (English) Operating-40°F to +122°F
Voltage120 V
Weight (English)39 lb.
Weight (Metric)17.7 kg
Width (English)17 in.
Width (Metric)432 mm
Flow Rate50 to 300 mL/min.
Temperature (Metric) Operating-40°C to +50°C
Unit SizeEach