Capitol Vial Snappies™ Breast Milk Containers
Capitol Vial Snappies™ Breast Milk Containers
Capitol Vial Snappies™ Breast Milk Containers
Capitol Vial Snappies™ Breast Milk Containers
Thermo Scientific™

Capitol Vial Snappies™ Breast Milk Containers

Collect, store and dispense breast milk with Snappies containers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
1027511 mL
1025370mL
1025630mL
Catalog number 10275
Price (EUR)
-
Capacity (Metric):
11 mL

Snappies breast milk containers are built for purpose to support the nutritional requirements of premature infants in their critical, early months. The containers are offered in 1oz. to 2.3 oz. volumes, to scale with mother's milk production, and feature a unique flip-top design that enables collection, storage and feeding all from the same bottle.

  • Patented triple-seal design prevents leakage
  • Permanently hinged flip top lid locks out of the way while in use
  • Easy to read graduations calibrated in mL for accurate feeding measurements
  • Wide container base protects from falling over
  • Compatible with most standard size pump/bottle rings and feeding nipples
  • Available in two convenient sizes: 1 oz. (29.6mL) and 2.3 oz. (70mL)
  • Built-in label to write mother's name, date and collection time
Specifications
Capacity (English)0.37 oz.
Capacity (Metric)11 mL
Closure TypeFlip Top
DescriptionCV Snappies 11 mL Colostrum Container
LabelSpace to write mother's name, date, and collection time
No. per Case100/Cs.
MaterialPolypropylene
Product TypeBreast Milk Container
Unit SizeEach