Upgrade to Thermo Scientific™ dNTP Set for better performance. List price reduced by 40%.
dNTP Set (100 mM)
Invitrogen™

dNTP Set (100 mM)

Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotideRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
102970184 x 250 μL
102971178 x 1.25 mL
Catalog number 10297018
Price (USD)
459.65
Online exclusive
522.00
Save 62.35
Each
Quantity:
4 x 250 μL
Request bulk or custom format
Price (USD)
459.65
Online exclusive
522.00
Save 62.35
Each

Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotide is at a concentration of 100 mM. 100 mM dNTP mix is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation (NGS) sequencing

Nucleotides, including dNTPs and NTPs, are available in a variety of formats, formulations, and volumes.

For Research Use Only. Not for use in diagnostic procedures.
Specifications
Quantity4 x 250 μL
Shipping ConditionApproved for shipment on Wet or Dry Ice
Concentration100 mM
For Use With (Application)Standard PCR, RT-PCR, Real Time PCR (qPCR)
FormLiquid
Label or DyeUnlabeled
Unit SizeEach
Contents & Storage
dNTP Set, contains 100 mM each of dATP, dCTP, dGTP, and dTTP (4 x 250 μL)

Store at –10 to –30°C.

Frequently asked questions (FAQs)

What is the final concentration of each deoxynucleotide in your 100 mM dNTP set (Cat. Nos. 10297018, 10297117)?

Each deoxynucleotide (dATP, dCTP, dGTP, dTTP) is supplied at a concentration of 100 mM.