dNTP Set (100 mM)
Invitrogen™

dNTP Set (100 mM)

Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotideLeia mais
Have Questions?
Alterar visualizaçãobuttonViewtableView
Número do catálogoQuantity
102971178 x 1.25 mL
102970184 x 250 μL
Número do catálogo 10297117
Preço (BRL)
20.004,81
Each
Quantity:
8 x 1.25 mL
Request bulk or custom format
Preço (BRL)
20.004,81
Each

Invitrogen 100 mM dNTP Mix is a mixture of four nucleotides (dATP, dCTP, dGTP, dTTP) in purified water. Each nucleotide is at a concentration of 100 mM. 100 mM dNTP mix is suitable for use in polymerase chain reaction (PCR), sequencing, fill-in reactions, nick translation, cDNA synthesis, and TdT-tailing reactions.

Features include:
• Chemically synthesized
• >99% purity confirmed by HPLC
• Stable for 2 years at –20°C
• Free from qPCR, PCR, reverse transcription inhibitors
• Free of DNases and RNases
• Free of human and E. coli DNA

Applications
• qPCR, RT-qPCR
• PCR, RT-PCR, cDNA synthesis
• High-fidelity and long-range PCR
• Isothermal amplification
• DNA labeling
• Cloning
• Sanger and next-generation (NGS) sequencing

Nucleotides, including dNTPs and NTPs, are available in a variety of formats, formulations, and volumes.

For Research Use Only. Not for use in diagnostic procedures.
Especificações
Quantity8 x 1.25 mL
Shipping ConditionApproved for shipment on Wet or Dry Ice
Concentration100 mM
For Use With (Application)Standard PCR, RT-PCR, Real Time PCR (qPCR)
FormLiquid
Label or DyeUnlabeled
Unit SizeEach
Conteúdo e armazenamento
dNTP Set, contains 100 mM each of dATP, dCTP, dGTP, and dTTP (8 x 1.25 mL)

Store at –10 to –30°C.

Frequently asked questions (FAQs)

Why do some dNTP mixes contain dTTP and others TTP?

Thymine is normally found as a deoxyribose. Thus, TTP and dTTP are essentially the same thing. Both types of mixes can be used in PCR reactions

What is the final concentration of each deoxynucleotide in your 100 mM dNTP set (Cat. Nos. 10297018, 10297117)?

Each deoxynucleotide (dATP, dCTP, dGTP, dTTP) is supplied at a concentration of 100 mM.