Search
Search

| Catalog Number | Cell Growth Area | Bottle Surface | Packaging |
|---|---|---|---|
| 1060-85 | 1050 cm² | Smooth | 5/Sleeve, 20/Cs. |
| 1060-05 | 1050 cm² | Smooth | 5/Sleeve, 20/Cs. |
| 1060-20 | 1050 cm² | Smooth | 20/Cs. |
| 1760-20 | 1700 cm² | Pleated | 20/Cs. |
| 1860-22 | 1800 cm² | Smooth | 22/Cs. |
| 2160-20 | 2100 cm² | Pleated | 20/Cs. |
| 2160-05 | 2100 cm² | Pleated | 5/Sleeve, 20/Cs. |
| 4260-22 | 4200 cm² | Pleated | 22/Cs. |
Increase cell expansion and product yield while eliminating the need to purchase additional production equipment or increase labor with Thermo Scientific™ Nunc™ PETG Roller Bottles. Virtually unbreakable PETG provides added assurance that valuable contents are safe during laboratory and industrial-scale applications including vaccines, cell culture expansion and production of other biologics.
Key Features:
Recommended for:
Warranty: 90 days