UltraPure™ DEPC-Treated Water
Invitrogen™

UltraPure™ DEPC-Treated Water

Autoclaved to remove the DEPC and 0.1-μm membrane-filtered.
Have Questions?
變更視圖buttonViewtableView
Quantity:
4 x 1.25 mL
1 L
4 x 100 mL
產品號碼 10813012
價格 (TWD)
2,150.00
線上優惠
Ends: 31-Dec-2026
3,060.00
您節省 910.00 (30%)
Each
Quantity:
4 x 1.25 mL
Request bulk or custom format
價格 (TWD)
2,150.00
線上優惠
Ends: 31-Dec-2026
3,060.00
您節省 910.00 (30%)
Each

UltraPure™ DEPC-treated Water is suitable for use with RNA. It is prepared by incubating with 0.1% diethylpyrocarbonate (DEPC), and is then autoclaved to remove the DEPC. Sterile filtered.

Performance and Quality Testing: No DNase or RNase activity detected.

For Research Use Only. Not for use in diagnostic procedures.

規格
PackagingTube
Product LineUltraPure
Purification MethodAutoclaved, Membrane-Filtered
Recommended StorageStore in freezer (-5 to -30°C).
Shipping ConditionApproved for shipment on Wet or Dry Ice
Treatment(s)DEPC-Treated
GradeMolecular Biology
Quantity4 x 1.25 mL
pH6 to 8
Unit SizeEach

常見問答集 (常見問題)

What is the shelf life of UltraPure DEPC-Treated Water?

The UltraPure DEPC-Treated Water is covered under our general 1-year warranty and is guaranteed to be fully functional for 12 months from the date of shipment, if stored as recommended. Please see section 8.1 of our Terms & Conditions of Sale (https://www.thermofisher.com/content/dam/LifeTech/Documents/PDFs/Terms-and-Conditions-of-Sale.pdf) for more details.