Thermo Scientific™ Flip-Top Polypropylene Containers with Chain of Custody Seal
Thermo Scientific™ Flip-Top Polypropylene Containers with Chain of Custody Seal
Thermo Scientific™ Flip-Top Polypropylene Containers with Chain of Custody Seal
Thermo Scientific™ Flip-Top Polypropylene Containers with Chain of Custody Seal
Thermo Scientific™ Flip-Top Polypropylene Containers with Chain of Custody Seal
Thermo Scientific™

Thermo Scientific™ Flip-Top Polypropylene Containers with Chain of Custody Seal

Ensure samples are secure with Flip-Top Polypropylene Containers with Chain of Custody Seal.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)Volume (English)Color
10CCCL296 mL10 oz.Natural
02CC45 mL1.5 oz.Natural
Catalog number 10CCCL
Price (USD)
81.10
Case of 100
Volume (Metric):
296 mL
Volume (English):
10 oz.
Color:
Natural
Price (USD)
81.10
Case of 100

Thermo Scientific™ Flip-Top Polypropylene Containers with Chain of Custody Seal feature a one-way, irreversible chain lock that secures the container once it is closed.

  • Food grade polypropylene
  • Airtight and leak-resistant construction with permanent hinged lid
  • Shoulderless, linerless containers
  • To open after use, simply cut the chain lock with scissors
  • Ideal for transport and storage of sensitive materials and samples
Specifications
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Description10 oz. (296mL); Natural; Chain of Custody Closure
Diameter (Metric) Inner62 mm
Height (Metric)120 mm
No. per Case100
Product TypeFlip-Top Vial
Volume (English)10 oz.
Closure TypeChain of Custody, Flip Top
ColorNatural
MaterialPolypropylene
SterilityNon-sterile
Volume (Metric)296 mL
Unit SizeCase of 100