Flammable-Materials Storage Refrigerator/Freezer
El producto real puede variar
Flammable-Materials Storage Refrigerator/Freezer
Flammable-Materials Storage Refrigerator/Freezer
Thermo Scientific™

Flammable-Materials Storage Refrigerator/Freezer

Safely store volatile materials with this Flammable-Materials Storage Refrigerator/Freezer. Engineered with no internal electrical components which could trigger an explosion.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoRequisitos eléctricostipo de tapón
10FCECTSV230 V 50 HzChina
10FCEETSA115 V 60 HzNEMA 5-15 P
10FCEETSV230 V 50 HzNEMA 6-15 P
Número de catálogo 10FCECTSV
Precio (MXN)
-
Requisitos eléctricos:
230 V 50 Hz
tipo de tapón:
China

Safely store volatile materials with the Thermo Scientific™ Flammable-Materials Storage Refrigerator/Freezer. Engineered with no internal electrical components which could trigger an explosion. The refrigerator/freezer meets OSHA and National Fire Protection Association safety requirements.

Features:
  • Magnetic vinyl gaskets for positive door seal
  • CFC-free insulation and coolant
  • Three adjustable shelves and four door shelves in refrigerator section
  • Hydraulic thermostat; adjustable natural air flow vent
  • ABS plastic interior with enameled steel exterior
  • Manual defrost
  • Refrigerator/freezer has separate doors
  • Warranty varies by country, please contact us for details
Especificaciones
Seguridad de accesoNone
Amperaje1,5 A
Ruedas giratorias2 Adjustable Feet In Front, 2 Fixed Pads In Rear
ColorBlanco
Tipo de controlMechanical / Outside, Upper Rear
Dimensiones interiores (F x An x Al)Ref: 18.25 x 19.75 x 38.25 in. (46.4 x 50.2 x 97.2 cm)
Frz: 11.25 x 18 x 18.25 in. (28.6 x 45.7 x 46.3 cm)
Dimensiones exteriores (L × An × Al)28.6 x 23.63 x 59.75 in. (76.2 x 60 x 151.77 cm)
Estantes con puerta4
Requisitos eléctricos230 V 50 Hz
Frecuencia50 Hz
AislamientoPolyurethane Foam
InteriorEnameled Steel
Capacidad de la gradilla9
RefrigeranteR134a, 100% CFC Free
Peso con embalaje (imperial)150 lb.
Peso con embalaje (métrico)68 kg
GarantíaWarranty varies by country, please contact us for details
Vataje360 w
Peso (imperial)120 lb.
Peso (métrico)54.6 kg
Capacidad del refrigerador (imperial)10.1 cu. ft.
Capacity (Metric) Refrigerator286 L
Certificaciones/conformidadNFPA 45 and 70, UL
compresorBottom-mounted
DescongelaciónManual
Modelo de puertaHinged, Open Left to Right, Reversible
Acabado exteriorEnameled Steel
No. of Doors2 (2 compartments)
tipo de tapónChina
Estantes3 Adjustable Interior, 1 Fixed Interior, 1 Drawer
Intervalo de temperatura (congelador)De -12 °C a -20 °C
Intervalo de temperatura (refrigerador)1°C to 12°C
Tensión230 V
Unit SizeEach