Electronic Clinical Ear Thermometer
Brannan

Electronic Clinical Ear Thermometer

The electronic clinical ear thermometer from Brannan comes in a white plastic case with instructions. It is a classic infrared ear thermometer.
Have Questions?
Catalog NumberTemperature Range (Metric)
11-420-3
also known as 11/420/3
35.5 to 42°C
Catalog number 11-420-3
also known as 11/420/3
Price (USD)
-
Temperature Range (Metric):
35.5 to 42°C
The electronic clinical ear thermometer from Brannan comes in a white plastic case with instructions. It is a classic infrared ear thermometer.
  • 150 mm in a white plastic case with instructions
  • One-button application for simplicity
  • Quick response
  • Supplied with spare hygienic probe covers
  • Fully CE compliant
Specifications
Accuracy± 0.2°C between 35 and 42°C (± 0.4°F between 95.9 and 107.6°F)
Battery TypeTwo AAA batteries
Height (Metric)150 mm
Model11/420/3
Temperature Range (Metric)35.5 to 42°C
Weight (Metric)Packaged 175 g
DisplayDigital
Max. Temperature (Metric)42°C
Min. Temperature (Metric)35°C
Width (Metric)70 mm
Unit SizeEach