Standardization Pipet Tips: 1–200μL
Fisherbrand™

Standardization Pipet Tips: 1–200μL

Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip
Have Questions?
Catalog NumberSterilityPackaging
110-96R-QNon-sterileHinged Rack, 10 x 96
Catalog number 110-96R-Q
Price (MXN)
-
Sterility:
Non-sterile
Packaging:
Hinged Rack, 10 x 96
Premium virgin polypropylene resin and advanced molding methods produce a superior, high-quality pipet tip

  • Soft pliable tip collar allows this tip to fit on pipets made by various manufacturers
  • Lower cost and increased convenience by purchasing fewer products
  • Available in a variety of packaging options
  • Eliminate the need to buy pipetter-specific tips
  • Certified by independent laboratory
  • Nonsterile: RNase, DNase, DNA and pyrogen free
  • Sterile: RNase, DNase, DNA, bioburden, PCR inhibitor and pyrogen free

Specifications
Clean ClaimsDNase, RNase, DNA, PCR inhibitor, and Pyrogen Free
Length (English)2 in.
Length (Metric)5cm
PackagingHinged Rack, 10 x 96
AutoclavableAutoclavable
ColorNatural
For Use With (Equipment)Universal Fit
FormatHinged Rack
MaterialPolypropylene
SterilityNon-sterile
Tip StyleUniversal
Volume (Metric)1 to 200 μL
Unit SizeCase of 4800