Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Cover
Thermo Scientific™

Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks with Cover

Find the right tank to meet your application needs with cylinders ranging in size from 19L to 757L.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
11100-001557 L
11100-000519 L
11100-000728 L
11100-001038 L
11100-0030113 L
11100-0055208 L
11100-0080303 L
11100-0100378 L
11100-0150568 L
11100-0200757 L
Catalog number 11100-0015
Price (HKD)
-
Capacity (Metric):
57 L

Find the right tank to meet your application needs. Rigid, hard surfaced Thermo Scientific™ Nalgene™ Heavy-Duty Cylindrical LLDPE Tanks are offered in sizes ranging from 19L to 757L and include covers to signficantly reduce evaporation and contamination.

Rigid tanks with hard surface offer good temperature tolerance.

  • Sizes up to 378L available with factory-installed spigots
  • Fit Nalgene tank liners Cat. No. 343050 and series
  • Not autoclavable

Warranty:
90 days

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Caution:
Plastic tanks are generally subject to more severe conditions that plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Specifications
Capacity (English)15 gal.
Diameter (English) Outer13 in.
Height (English)27 in.
Height (Metric)69 cm
Capacity (Metric)57 L
Diameter (Metric) Outer33 cm
MaterialLLDPE
TypeTank with Cover
Unit SizeEach

Frequently asked questions (FAQs)

How accurate are the molded or printed graduations on your bottles, beakers, carboys and tanks?

The accuracy of these graduations cannot be guaranteed. We suggest that they not be relied upon for measurement, but rather to be used for reference only.