Thermoflex 1400 Recirculating Chiller T1 IPR (Internal Pressure Relief) SPCL FTG Air cooled
Thermoflex 1400 Recirculating Chiller T1 IPR (Internal Pressure Relief) SPCL FTG Air cooled
Thermo Fisher Scientific (Asheville) LLC

Thermoflex 1400 Recirculating Chiller T1 IPR (Internal Pressure Relief) SPCL FTG Air cooled

Cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands. Quiet performance (<58 dBA) designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.
Have Questions?
Catalog NumberFlow Rate
1111630100000039.5 L/min.
Catalog number 111163010000003
Price (MXN)
-
Request A Quote
Flow Rate:
9.5 L/min.

Cooling capacity up to 24,000 watts (81,948 btu/hr), is configurable to meet application demands. Quiet performance (<58 dBA) designed to remain quiet over the entire operating range of the chiller while maintaining temperature control accuracy.

  • Thermoflex 1400 recirculating chiller
  • T1 IPR (Internal Pressure Relief)
  • SPCL FTG Air cooled
Specifications
Certifications/ComplianceCE, CSA Semi S2
CommunicationsAnalog & Digital (available)
Pump TypeT1 - Turbine Pump
Condenser TypeAir or Water-cooled
Cooling CapacityUp to 1400 watts (60 Hz) 1170 watts (50 Hz)
Electrical Requirements240 V 50 Hz
Flow Rate9.5 L/min.
Temperature Range5°C to 40°C
Unit SizeEach