MEM Non-Essential Amino Acids Solution (100X)
Gibco™

MEM Non-Essential Amino Acids Solution (100X)

Gibco™ MEM Non-Essential Amino Acids Solution is used as a growth supplement for cell culture medium, to increase cell growth자세히 알아보기
Have Questions?
카탈로그 번호수량
11140035100 mL
카탈로그 번호 11140035
제품 가격(KRW)
45,000
온라인 행사
Ends: 31-Dec-2026
49,000
할인액 4,000 (8%)
Each
수량:
100 mL
제품 가격(KRW)
45,000
온라인 행사
Ends: 31-Dec-2026
49,000
할인액 4,000 (8%)
Each
Gibco™ MEM Non-Essential Amino Acids Solution is used as a growth supplement for cell culture medium, to increase cell growth and viability. Gibco™ MEM Non-Essential Amino Acids Solution is formulated to contain 100X the non-essential amino acids found in the standard Minimum Essential Medium (MEM). The complete formulation is available.

Product Use
For in vitro diagnostic use.

Dual-site cGMP Manufacturing and Quality System
Gibco™ MEM Non-Essential Amino Acids Solution is manufactured at a cGMP compliant facility, located in Paisley, Scotland, UK. The facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standard. For supply chain continuity, Life Technologies offers an identical Gibco™ MEM Non-Essential Amino Acids Solution product made in our Grand Island facility (11140-050). This facility is registered with the FDA as a medical device manufacturer and is certified to the ISO 13485 standards.
For Research Use or Further Manufacturing. Not for diagnostic use or direct administration into humans or animals.
사양
농도100X
수량100 mL
유통 기한18 Months
배송 조건Room Temperature
제품 유형Amino Acid Supplement
멸균Sterile-filtered
첨가제 없음No Glutamine
Unit SizeEach
구성 및 보관
Storage conditions: 2°C to 8°C
Shipping conditions: Ambient
Shelf life: 18 months from date of manufacture

자주 묻는 질문(FAQ)

What is the solvent used for MEM Non-Essential Amino Acids Solution (100X)?

The solvent is distilled water.

Find additional tips, troubleshooting help, and resources within our Cell Culture Support Center.