111iQ Zero Air Supply
111iQ Zero Air Supply
Thermo Scientific™

111iQ Zero Air Supply

Get 24/7 access to your analyzer's information with a Thermo Scientific™ iQ Series Gas Analyzer
Have Questions?
Catalog NumberFlow Rate
111IQ0 to 10 L/min., 0 to 20 L/min.
Catalog number 111IQ
Price (USD)
-
Request A Quote
Flow Rate:
0 to 10 L/min., 0 to 20 L/min.

Get 24/7 access to your analyzer's information with a Thermo Scientific™ iQ Series Gas Analyzer. The iQ Series Gas Analyzers are engineered to get smarter over time and help minimize troubleshooting time with a highly precise, yet tough solution. The Thermo Scientific™ 111iQ Zero Air Supply provides the same level of performance when generating pollutant-free zero gas. The 111iQ supplies pollutant-free air (zero air) from ambient air to allow for proper zeroing, and to provide clean diluent air for spanning ambient air analyzers.

Discover the non-stop intelligence of the iQ Series Gas Analyzer now with a two-year warranty.  Our next generation platform of gas analyzers includes: 

Predictive Diagnostics    

Address problems before they occur with improved serviceability and plug and play components. 24/7 access to your analyzer’s  information helps minimize troubleshooting time with innovative,  interchangeable DMC modules in a highly precise, yet tough solution. 

Proactive Communications     

Maintain optimum performance through iQ360 and email alerts. When subscribed to iQ360 service, your instrument communicates directly to our technical support team upon alarm activation. Our technical support team develops a corrective plan and emails it to your staff. Eliminate surprises and take control of your day with the iQ Series Gas Analyzers.

Personal Device Connectivity   

Real time, continuous remote monitoring is now possible with the  iQ companion mobile device app. The iQ app allows for remote monitoring of iQ gas analyzers, simplified ways of getting in touch with us, and instant access to both maintenance alerts and product documentation.

Specifications
Certifications/ComplianceETL, CE, UKCA
Depth (English)24 in.
Depth (Metric)609 mm
Description111iQ Zero Air Supply
Dimensions (L x W x H)20 (D) x 12 (W) x 17 in. (H), 40 lb., 508 (D) x 304.8 (W) x 431.8 mm (H), 18.14 kg
Electrical Requirements100 VAC, 115 VAC, 220-240 VAC +/-10% @ 165W
Height (English)8.72 in.
Height (Metric)221.48 mm
Mounting OptionsRack mounting, table top
Pollutant Concentration LevelsCO < 0.1 ppm
HC < 0.1 ppm
NO < 0.5 ppb
NO2 < 0.5 ppb
O3 < 0.8 ppb
SO2 < 0.5 ppb
H2S < 0.5 ppb
NH3 < 0.5 ppb
Pressure10-30 PSI
Temperature (English) Operating32°F to 113°F
Weight (English)22 lb.
Weight (Metric)9.98 kg
Width (English)16.75 in.
Width (Metric)424.45 mm
Flow Rate0 to 10 L/min., 0 to 20 L/min.
Temperature (Metric) Operating0°C to 45°C
Unit SizeEach