Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Choose these containers for collecting water, leachate, and other liquid, semi-liquid, or viscous samples to be analyzed for inorganic trace analytes. Thermo Scientific™ Wide-Mouth HDPE Packers enable easy filling and sample retrieval. Available in small quantity lab packs or higher economy bulk packs. Certified to meet EPA Performance Based Specifications for metals, cyanide and fluoride analyses or unprocessed and ready for your own cleaning procedure.
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 53-400 mm |
Diameter (Metric) | 71 mm |
Height (English) | 5.98 in. |
Height (Metric) | 152 mm |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Certification Parameters | None |
Color | Natural |
Description | HDPE Packer |
Diameter (English) | 2.79 in. |
Includes | Certified containers come with the following features: Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride; Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each |
Material | HDPE |
No. per Case | 24 |
Packaging | Case of 24 |
Replacement Closure | 067-5300WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | None |
Closure Color | White |
Level | Unprocessed |
Volume (English) Brim | 17.7 oz. |
Volume (Metric) Brim | 524 mL |
Certifications/Compliance | None |
Shape | Round |
Unit Size | Case of 24 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 47 mm |
Height (English) | 3.74 in. |
Height (Metric) | 95 mm |
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Certification Parameters | Metals and water quality, Cyanide, Fluoride |
Color | Natural |
Description | HDPE Packer |
Diameter (English) | 1.85 in. |
Material | HDPE |
No. per Case | 540 |
Packaging | Case of 540 |
Replacement Closure | 067-3800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | Metals; Cyanide; Fluoride; Other inorganics |
Closure Color | White |
Level | Certified |
Volume (English) Brim | 4.6 oz. |
Volume (Metric) Brim | 136 mL |
Certifications/Compliance | Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system. |
Shape | Round |
Unit Size | Case of 540 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 47 mm |
Height (English) | 3.74 in. |
Height (Metric) | 95 mm |
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Certification Parameters | None |
Color | Natural |
Description | HDPE Packer |
Diameter (English) | 1.85 in. |
Includes | Certified containers come with the following features: Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride; Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Eac |
Material | HDPE |
No. per Case | 48 |
Packaging | Case of 48 |
Replacement Closure | 067-3800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | None |
Closure Color | White |
Level | Unprocessed |
Volume (English) Brim | 4.6 oz. |
Volume (Metric) Brim | 136 mL |
Certifications/Compliance | None |
Shape | Round |
Unit Size | Case of 48 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 47 mm |
Height (English) | 3.74 in. |
Height (Metric) | 95 mm |
Capacity | 4 oz., 120 mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Certification Parameters | Metals and water quality, Cyanide, Fluoride |
Color | Natural |
Description | HDPE Packer |
Diameter (English) | 1.85 in. |
Material | HDPE |
No. per Case | 48 |
Packaging | Case of 48 |
Replacement Closure | 067-3800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | Metals; Cyanide; Fluoride; Other inorganics |
Closure Color | White |
Level | Certified |
Volume (English) Brim | 4.6 oz. |
Volume (Metric) Brim | 136 mL |
Certifications/Compliance | Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system. |
Shape | Round |
Unit Size | Case of 48 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 47 mm |
Height (English) | 3.74 in. |
Height (Metric) | 95 mm |
Capacity | 4 oz., 120mL |
Capacity (Metric) | 120 mL |
Capacity (English) | 4 oz. |
Certification Parameters | None |
Color | Natural |
Description | HDPE Packer |
Diameter (English) | 1.85 in. |
Material | HDPE |
No. per Case | 540 |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | None |
Closure Color | White |
Level | Unprocessed |
Certifications/Compliance | None |
Shape | Round |
Unit Size | Each |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 48-400 mm |
Diameter (Metric) | 51 mm |
Height (English) | 4.6 in. |
Height (Metric) | 117 mm |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Certification Parameters | Metals and water quality, Cyanide, Fluoride |
Color | Natural |
Description | HDPE Packer |
Diameter (English) Inner | 1.5 in. |
Diameter (English) | 2 in. |
Diameter (Metric) Inner | 3.81 cm |
Material | HDPE |
No. per Case | 24 |
Packaging | Case of 24 |
Replacement Closure | 067-4800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | Metals; Cyanide; Fluoride; Other inorganics |
Closure Color | White |
Level | Certified |
Volume (English) Brim | 8.9 oz. |
Volume (Metric) Brim | 262 mL |
Certifications/Compliance | Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system. |
Shape | Round |
Unit Size | Case of 24 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 48-400 mm |
Diameter (Metric) | 51 mm |
Height (English) | 4.6 in. |
Height (Metric) | 117 mm |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Certification Parameters | Metals and water quality, Cyanide, Fluoride |
Color | Natural |
Description | HDPE Packer |
Diameter (English) | 2 in. |
Material | HDPE |
No. per Case | 280 |
Packaging | Case of 280 |
Replacement Closure | 067-4800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | Metals; Cyanide; Fluoride; Other inorganics |
Closure Color | White |
Level | Certified |
Volume (English) Brim | 8.9 oz. |
Volume (Metric) Brim | 262 mL |
Certifications/Compliance | Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system. |
Shape | Round |
Unit Size | Case of 280 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 48-400 mm |
Diameter (Metric) | 51 mm |
Height (English) | 4.6 in. |
Height (Metric) | 117 mm |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Certification Parameters | None |
Color | Natural |
Description | HDPE Packer |
Diameter (English) | 2 in. |
Includes | Certified containers come with the following features: Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride; Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each |
Material | HDPE |
No. per Case | 24 |
Packaging | Case of 24 |
Replacement Closure | 067-4800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | None |
Closure Color | White |
Level | Unprocessed |
Volume (English) Brim | 8.9 oz. |
Volume (Metric) Brim | 262 mL |
Certifications/Compliance | None |
Shape | Round |
Unit Size | Case of 24 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 48-400 mm |
Diameter (Metric) | 51 mm |
Height (English) | 4.6 in. |
Height (Metric) | 117 mm |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Certification Parameters | None |
Color | Natural |
Description | HDPE Packer |
Diameter (English) | 2 in. |
Includes | Certified containers come with the following features: Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride; Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability; Each |
Material | HDPE |
No. per Case | 280 |
Packaging | Case of 280 |
Replacement Closure | 067-4800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | None |
Closure Color | White |
Level | Unprocessed |
Volume (English) Brim | 8.9 oz. |
Volume (Metric) Brim | 262 mL |
Certifications/Compliance | None |
Shape | Round |
Unit Size | Case of 280 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 53-400 mm |
Diameter (Metric) | 71 mm |
Height (English) | 5.98 in. |
Height (Metric) | 152 mm |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Certification Parameters | Metals and water quality, Cyanide, Fluoride |
Color | Natural |
Description | HDPE Packer |
Diameter (English) | 2.79 in. |
Material | HDPE |
No. per Case | 150 |
Packaging | Case of 150 |
Replacement Closure | 067-5300WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | Metals; Cyanide; Fluoride; Other inorganics |
Closure Color | White |
Level | Certified |
Volume (English) Brim | 17.7 oz. |
Volume (Metric) Brim | 524 mL |
Certifications/Compliance | Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system. |
Shape | Round |
Unit Size | Case of 150 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Level | No. per Case | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
112-0500 | Case of 24 | 500 mL | Unprocessed | 24 | Price: 90.50 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312-0120BPC | Case of 540 | 120 mL | Certified | 540 | Price: 1,672.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
112-0120 | Case of 48 | 120 mL | Unprocessed | 48 | Price: 146.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312-0120 | Case of 48 | 120 mL | Certified | 48 | Price: 180.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
112-0120BPC | Each | 120 mL | Unprocessed | 540 | Price: 882.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312-0250 | Case of 24 | 250 mL | Certified | 24 | Contact Us › | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312-0250BPC | Case of 280 | 250 mL | Certified | 280 | Price: 938.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
112-0250 | Case of 24 | 250 mL | Unprocessed | 24 | Price: 77.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
112-0250BPC | Case of 280 | 250 mL | Unprocessed | 280 | Price: 505.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
312-0500BPC | Case of 150 | 500 mL | Certified | 150 | Price: 565.00 Online price: 395.50 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Certified containers come with the following features:
Unprocessed container comes assembled and ready for your own cleaning procedure