Specifications
Product TypeWater Sampler
TypeTest Card
MaterialGlass
DescriptionStorm Water Sampler for Oil & Grease 1L
For Use With (Equipment)iSED Automated ESR Analyzer
IncludesAmber Glass Bottle
Closure MaterialPTFE
Capacity (English)33.8 oz.
Capacity (Metric)1 L
Closure Size89 mm
Certifications/ComplianceMeets EPA NPDES MSGP (Fed. Reg. FRL-6880-5 10/20/00 and most state grab sampling requirements
Quantity1/Pk., 4/Cs., 1/Pk., 4/Cs.
Unit SizeCS