Nalgene™ Cylindrical Polypropylene Tank with Cover
Thermo Scientific™

Nalgene™ Cylindrical Polypropylene Tank with Cover

Resist stress cracking and increase tolerance to many organic chemicals with this polypropylene tank with Cover, an economic alternative to stainless-steel tanks.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
11200-000519 L
11200-000728 L
11200-001038 L
11200-001556.8 L
11200-0030114 L
11200-0055208 L
11200-0100378 L
Catalog number 11200-0005
Price (KRW)
277,000
Online offer
Ends: 31-Dec-2026
307,000
Save 30,000
Each
Capacity (Metric):
19 L
Price (KRW)
277,000
Online offer
Ends: 31-Dec-2026
307,000
Save 30,000
Each

Resist stress cracking and increase tolerance to many organic chemicals with the Thermo Scientific™ Nalgene™ Cylindrical Polypropylene Tank with Cover, an economic alternative to stainless-steel tanks.

Autoclavable cylindrical tanks are available in sizes ranging from 19L to 378L with a matching cover to significantly reduce evaporation and contamination.

Ordering Information:
Factory-installed spigots available. Nalgene Tank Liners, Cat. No. 343050, are sold separately

Warranty:
90 days.

Note:
Tanks used at elevated temperatures or with high specific-gravity liquids should be externally supported.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement. Plastic tanks are generally subject to more severe conditions than plastic labware; exposure is constant, stresses are greater and different classes and concentrations of chemicals are involved. Please pay special attention to chemical compatibility.

Specifications
Capacity (English)5 gal.
Diameter (English) Outer11 in.
Height (English)15 in.
Height (Metric)38.1 cm
Capacity (Metric)19 L
Diameter (Metric) Outer27.9 cm
MaterialPolypropylene
TypeTank with Cover
Unit SizeEach

Frequently asked questions (FAQs)

Can I buy a replacement lid for my Nalgene Cylindrical Polypropylene Tank with Cover?

Our Nalgene Cylindrical Polypropylene Tanks are molded as one piece and then cut to create the lid. As a result, we do not have replacement lids.