Thermo Scientific™

Sorvall™ Legend™ 14 Personal Microcentrifuge

Catalog number: 11210807
Thermo Scientific™

Sorvall™ Legend™ 14 Personal Microcentrifuge

Catalog number: 11210807

The Thermo Scientific™ Sorvall™ Legend™ 14 personal microcentrifuge has been discontinued. For your personal microcentrifuge needs, please see our new Thermo Scientific™ mySPIN™ 12 mini centrifuge series.

 
Catalog Number
11210807
Unit Size
-
Description
Sorvall Legend 14 Microcentrifuge, 120V 60Hz
Price (USD)
Full specifications
Frequency60 Hz
Net Weight9.3 lb. (4.2 kg)
Voltage120 V
Capacity12 x 2 mL
Product LineSorvall™
Max. Speed14,800 rpm
Max. RCF14,500 x g
DisplayLED
Height (English) Exterior7.9 in.
Height (Metric) Exterior20 cm
Length (English) Exterior5.9 in.
Length (Metric) Exterior15 cm
Noise Level<56 dB(A)
Timer15 sec. to 99 min. with HOLD (continuous run)
Width (English) Exterior9.8 in.
Width (Metric) Exterior25 cm
Certifications/ComplianceManufactured and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 50 081-1, EN 50 082-1. CE marked; UL listed
DescriptionSorvall Legend 14 Microcentrifuge, 120V 60Hz
Electrical Requirements120 V 60 Hz
Dimensions (L x W x H) Exterior5.9 x 9.8 x 7.9 in. (15 x 25 x 20 cm)
Run Time15 sec. to 99 min. with HOLD (continuous run)
Dimensions (HWD)7.9 x 9.8 x 5.9 in. (20 x 25 x 15 cm)
Unit Size-
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
11210807Full specifications
-Sorvall Legend 14 Microcentrifuge, 120V 60HzRequest A Quote
Frequency60 Hz
Net Weight9.3 lb. (4.2 kg)
Voltage120 V
Capacity12 x 2 mL
Product LineSorvall™
Max. Speed14,800 rpm
Max. RCF14,500 x g
DisplayLED
Height (English) Exterior7.9 in.
Height (Metric) Exterior20 cm
Length (English) Exterior5.9 in.
Length (Metric) Exterior15 cm
Noise Level<56 dB(A)
Timer15 sec. to 99 min. with HOLD (continuous run)
Width (English) Exterior9.8 in.
Width (Metric) Exterior25 cm
Certifications/ComplianceManufactured and tested in accordance with EN 61 010-1, EN 61 010-2-020, EN 50 081-1, EN 50 082-1. CE marked; UL listed
DescriptionSorvall Legend 14 Microcentrifuge, 120V 60Hz
Electrical Requirements120 V 60 Hz
Dimensions (L x W x H) Exterior5.9 x 9.8 x 7.9 in. (15 x 25 x 20 cm)
Run Time15 sec. to 99 min. with HOLD (continuous run)
Dimensions (HWD)7.9 x 9.8 x 5.9 in. (20 x 25 x 15 cm)
Unit Size-
Showing 1 of 1

Easy to Use

  • Single-knob control sets and adjusts parameters quickly and conveniently
  • Large LED display provides easy viewing of all parameters
  • Single pre-installed plastic rotor cleans easily and is autoclavable and noncorroding
  • Rotors and tubes can be inserted and removed with minimal effort

Delivers Maximum Productivity

  • Operates at 14,500 × g
  • Holds 12 microtubes from 0.5 to 2.0mL and supports smaller volumes with adapters
  • Fast spinup/spindown saves time and increases user productivity

Compact and Quiet

  • 76.5 sq. in. footprint—fits tight benchtop spaces
  • Brushless maintenance-free motor runs very quietly and delivers years of dependable service
  • Exceptionally quiet; allows users to work without distraction

Ordering Information:

  • Optional tube adapters for 0.2mL (057640F) and 0.5mL (057630F) are sold separately.

Includes:

  • Autoclavable, corrosion-resistant plastic rotor
Recommended for:
  • Nucleic acid purification, PCR cleanup, plasmid mini-prep, protein processing and forensics

Figures

Frequently asked questions (FAQs)

Citations & References