Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Choose this light-weight and space-efficient solution for sampling in remote locations where motorized vehicle transportation options are limited. Thermo Scientific™ LDPE Cubitainers are collapsible and nest when empty for efficient storage and transport, or for efficient packing into small spaces like back packs for remote sampling expeditions. Recommended for collecting water samples and other low viscosity liquids to be analyzed for inorganic trace analytes. Certified to meet or exceed EPA performance-based standards for metals, cyanide and fluoride.
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 182 mm |
Height (English) | 7.16 in. |
Height (Metric) | 182 mm |
Capacity | 5 gal., 20 L |
Capacity (Metric) | 20 L |
Capacity (English) | 5 gal. |
Certification Parameters | None |
Color | Natural |
Description | LDPE Cubitainer |
Diameter (English) Inner | 1.19 in. |
Diameter (English) | 7.16 in. |
Diameter (Metric) Inner | 3.02 cm |
Material | HDPE |
No. per Case | 4 |
Packaging | Case of 4 |
Replacement Closure | 067-3800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | None |
Closure Color | White |
Level | Unprocessed |
Volume (English) Brim | 640 oz. |
Volume (Metric) Brim | 18927 mL |
Certifications/Compliance | None |
Unit Size | Case of 4 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 68 mm |
Height (English) | 2.67 in. |
Height (Metric) | 68 mm |
Capacity | 0.25 gal., 1 L |
Capacity (Metric) | 1 L |
Capacity (English) | 0.25 gal. |
Certification Parameters | None |
Color | Natural |
Description | LDPE Cubitainer |
Diameter (English) Inner | 1.19 in. |
Diameter (English) | 2.67 in. |
Diameter (Metric) Inner | 3.02 cm |
Material | HDPE |
No. per Case | 12 |
Packaging | Case of 12 |
Replacement Closure | 067-3800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | None |
Closure Color | White |
Level | Unprocessed |
Volume (English) Brim | 32 oz. |
Volume (Metric) Brim | 946 mL |
Certifications/Compliance | None |
Unit Size | Case of 12 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 68 mm |
Height (English) | 2.67 in. |
Height (Metric) | 68 mm |
Capacity | 0.25 gal., 1 L |
Capacity (Metric) | 1 L |
Capacity (English) | 0.25 gal. |
Certification Parameters | Metals and water quality, Cyanide, Fluoride |
Color | Natural |
Description | LDPE Cubitainer |
Diameter (English) Inner | 1.19 in. |
Diameter (English) | 2.67 in. |
Diameter (Metric) Inner | 3.02 cm |
Material | HDPE |
No. per Case | 12 |
Packaging | Case of 12 |
Replacement Closure | 067-3800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | Metals and water quality, CN, F |
Closure Color | White |
Level | Certified |
Volume (English) Brim | 32 oz. |
Volume (Metric) Brim | 946 mL |
Certifications/Compliance | Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system. |
Unit Size | Case of 12 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 106 mm |
Height (English) | 4.17 in. |
Height (Metric) | 106 mm |
Capacity | 1 gal., 4 L |
Capacity (Metric) | 4 L |
Capacity (English) | 1 gal. |
Certification Parameters | Metals and water quality, Cyanide, Fluoride |
Color | Natural |
Description | LDPE Cubitainer |
Diameter (English) Inner | 1.19 in. |
Diameter (English) | 4.17 in. |
Diameter (Metric) Inner | 3.02 cm |
Material | HDPE |
No. per Case | 12 |
Packaging | Case of 12 |
Replacement Closure | 067-3800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | Metals and water quality, CN, F |
Closure Color | White |
Level | Certified |
Volume (English) Brim | 128 oz. |
Volume (Metric) Brim | 3785 mL |
Certifications/Compliance | Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system. |
Unit Size | Case of 12 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 106 mm |
Height (English) | 4.17 in. |
Height (Metric) | 106 mm |
Capacity | 1 gal., 4 L |
Capacity (Metric) | 4 L |
Capacity (English) | 1 gal. |
Certification Parameters | None |
Color | Natural |
Description | LDPE Cubitainer |
Diameter (English) Inner | 1.19 in. |
Diameter (English) | 4.17 in. |
Diameter (Metric) Inner | 3.02 cm |
Material | HDPE |
No. per Case | 12 |
Packaging | Case of 12 |
Replacement Closure | 067-3800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | None |
Closure Color | White |
Level | Unprocessed |
Volume (English) Brim | 128 oz. |
Volume (Metric) Brim | 3785 mL |
Certifications/Compliance | None |
Unit Size | Case of 12 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 133 mm |
Height (English) | 5.23 in. |
Height (Metric) | 133 mm |
Capacity | 2.5 gal., 10 L |
Capacity (Metric) | 9.5 L |
Capacity (English) | 2.5 gal. |
Certification Parameters | None |
Color | Natural |
Description | LDPE Cubitainer |
Diameter (English) Inner | 1.19 in. |
Diameter (English) | 5.23 in. |
Diameter (Metric) Inner | 3.02 cm |
Material | HDPE |
No. per Case | 12 |
Packaging | Case of 12 |
Replacement Closure | 067-3800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | None |
Closure Color | White |
Level | Unprocessed |
Volume (English) Brim | 320 oz. |
Volume (Metric) Brim | 9464 mL |
Certifications/Compliance | None |
Unit Size | Case of 12 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 133 mm |
Height (English) | 5.23 in. |
Height (Metric) | 133 mm |
Capacity | 2.5 gal., 10 L |
Capacity (Metric) | 9.5 L |
Capacity (English) | 2.5 gal. |
Certification Parameters | Metals and water quality, Cyanide, Fluoride |
Color | Natural |
Description | LDPE Cubitainer |
Diameter (English) Inner | 1.19 in. |
Diameter (English) | 5.23 in. |
Diameter (Metric) Inner | 3.02 cm |
Material | HDPE |
No. per Case | 12 |
Packaging | Case of 12 |
Replacement Closure | 067-3800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | Metals and water quality, CN, F |
Closure Color | White |
Level | Certified |
Volume (English) Brim | 320 oz. |
Volume (Metric) Brim | 9464 mL |
Certifications/Compliance | Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system. |
Unit Size | Case of 12 |
Closure Liner | Foam/LDPE |
Closure Material | Polypropylene |
Closure Size | 38-400 mm |
Diameter (Metric) | 182 mm |
Height (English) | 7.16 in. |
Height (Metric) | 182 mm |
Capacity | 5 gal., 20 L |
Capacity (Metric) | 20 L |
Capacity (English) | 5 gal. |
Certification Parameters | Metals and water quality, Cyanide, Fluoride |
Color | Natural |
Description | LDPE Cubitainer |
Diameter (English) Inner | 1.19 in. |
Diameter (English) | 7.16 in. |
Diameter (Metric) Inner | 3.02 cm |
Material | HDPE |
No. per Case | 4 |
Packaging | Case of 4 |
Replacement Closure | 067-3800WBP |
Sterility | Non-sterile |
Transparency | Translucent |
Certified | Metals and water quality, CN, F |
Closure Color | White |
Level | Certified |
Volume (English) Brim | 640 oz. |
Volume (Metric) Brim | 18927 mL |
Certifications/Compliance | Certified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system. |
Unit Size | Case of 4 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Level | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
114-0005 | Case of 4 | 20 L | Unprocessed | Price: 76.40 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
114-1000 | Case of 12 | 1 L | Unprocessed | Price: 72.20 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
314-1000 | Case of 12 | 1 L | Certified | Price: 115.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
314-0001 | Case of 12 | 4 L | Certified | Contact Us › | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
114-0001 | Case of 12 | 4 L | Unprocessed | Price: 88.60 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
114-0025 | Case of 12 | 9.5 L | Unprocessed | Price: 158.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
314-0025 | Case of 12 | 9.5 L | Certified | Price: 209.00 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
314-0005 | Case of 4 | 20 L | Certified | Price: 93.40 Online price: 65.38 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Certified containers come with the following features:
Unprocessed container comes assembled and ready for your own cleaning procedure
Note:
Cubitainer is a registered trademark of Hedwin Corporation.