Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Measuring Range | 0.1 to 5.0 mm (RM 100), 0.1 to 6.5 mm (RM 110) |
Applications | Cold Rolling, Process Lines |
Description | RM 100 PL / RM 110 PL Strip Thickness Gauges for Pickling lines; Annealing lines; Shearing and Inspection lines; Slitting Lines; Entry or exit gauge for coating lines |
Material Measured | Steel Strip |
Measuring Gap | Typically 200 mm (7.87 in.); alternatively 100 mm (3.94 in.) and 300 mm (11.81 in.) |
Measuring Principle | Ionization Chamber |
Depth (English) C-Frame Throat | 47.2 in. |
Source Type | RM 100: Am-241 (up to 111 GBq); RM 110: X-ray source up to 80 kV |
Strip Width | 2000 mm (78.7 in.) |
Unit Size | Each |
Measuring Range | 0.1 to 6.0 mm |
Applications | Cold Rolling, Process Lines |
Description | RM 200 PL or RM 200 CM Strip Thickness Gauge |
Material Measured | Steel Strip |
Measuring Gap | C-frame Air Gap: Typically 7.87 in. (200 mm); Alternatively 3.94 in. (100 mm) and 11.81 in. (300 mm) |
Depth (English) C-Frame Throat | 90.6 in. |
Depth (Metric) C-Frame Throat | 2300 mm |
Detector Type | Ionization Chamber |
Configuration | Single/Dual Measuring Heads |
Source Type | 1 x Am 241 (37GBq or 111GBq) |
Strip Width | Maximum Strip Width: 63 in. (1600 mm) |
Unit Size | Each |
Measuring Range | 0.1 to 25 mm |
Applications | Cold Rolling, Process Lines |
Description | RM 210 CM Strip Thickness Gauge for Processing Lines: Entry/exit of HDGL; electrogalv, electrolytic tin and other metal coating lines, slitting lines, pickling lines and other re-roll linesCold Rolling Mills: Single stand, reversing mills, tandem mills, and Z mills |
Measuring Gap | C-frame Air Gap Typically 200 mm (7.87 in.), alternatively 100 mm (3.93 in.) and 300 mm (11.81 in.) |
Measuring Principle | Detection of transmitted radiation |
No. of Measuring Heads | Depends on application, typically 1 (single point measurement) but up to three sensor frames per electronics cabinet |
Depth (English) C-Frame Throat | 47.24 in. for centerline C-frame |
Depth (Metric) C-Frame Throat | Typically 1200 mm for centerline C-frame |
Sampling Time | Typically 1 ms |
Source Type | X-ray, typically 55 to 120 kV (kV customized to suit the application) |
Strip Width | Maximum Strip Width Typically 2000 mm (78.74 in.) for centerline C-frame |
Unit Size | Each |
Measuring Range | 0.1 to 6.0 mm |
Applications | Cold Rolling, Process Lines |
Description | RM 302 ES Simultaneous Triple Spot Thickness Gauge |
Material Measured | Steel Strip |
Measuring Gap | C-Frame Air Gap Typically 7.87 in. (200 mm) - alternatively 3.94 in. (100 mm) and 11.81 in. (300 mm) |
No. of Measuring Heads | Number of Measuring Heads 3 in total (1 centerline, 2 at left/right strip edge) |
Depth (English) C-Frame Throat | 90.6 in. |
Depth (Metric) C-Frame Throat | 2300 mm |
Detector Type | Ionization Chamber |
Configuration | Triple Measuring Heads |
Source Type | 3 x Am 241 (37GBq or 111GBq) |
Strip Width | Maximum Strip Width 63 in. (1600 mm) |
Unit Size | Each |
Measuring Range | 1 to 15 mm |
Applications | Laser Optical Thickness Gauging |
Description | Laser TX Optical Thickness Gauge |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
115063 | Each | RM 100 PL / RM 110 PL Strip Thickness Gauges for Pickling lines; Annealing lines; Shearing and Inspection lines; Slitting Lines; Entry or exit gauge for coating lines | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
117628 | Each | RM 200 PL or RM 200 CM Strip Thickness Gauge | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
10144030 | Each | RM 210 CM Strip Thickness Gauge for Processing Lines: Entry/exit of HDGL; electrogalv, electrolytic tin and other metal coating lines, slitting lines, pickling lines and other re-roll linesCold Rolling Mills: Single stand, reversing mills, tandem mills, and Z mills | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
13812 | Each | RM 302 ES Simultaneous Triple Spot Thickness Gauge | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
LASERTX | Each | Laser TX Optical Thickness Gauge | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
The Thermo Scientific™ product line of noncontact thickness measurement gauges for cold rolling and process lines consists of:
Thermo Scientific Laser TX Optical Thickness Gauge
Thermo Scientific RM 100 PL / RM 110 PL Strip Thickness Gauge
Thermo Scientific RM 200 PL and RM 200 CM Strip Thickness Gauge
Thermo Scientific RM 302 ES Simultaneous Triple Spot Thickness Gauge
Thermo Scientific RM 210 CM Strip Thickness Gauge
The Thermo Scientific RM319 edge profile gauge has been discontinued. Service and spare parts for these products will continue until the end of 2023. If you have any service needs, please contact service using the link above.
Recommended for
Cold rolling mills
Reversing rolling mills (dual configuration)
Tension levelers
Pickling, annealing, shearing and inspection lines
Slitting lines
Cut-to-length shearing lines
Entry or exit gauge for coating lines
High-performance processing lines
Tandem mills
Entry or exit of galvanizing lines