Search
Search

| Número de catálogo | Incluye |
|---|---|
| 1161870 | Nebulizador MicroMist 0,2 mL/min |
| 1162030 | Nebulizador LC PFA |
| 1161990 | Kit de corriente inversa |
| 1317090 | Nebulizador de microflujo PFA-ST |
| BRE0009386 | Nebulizador MicroMist 0,4 mL/min |
| 1600165 | Nebulizador LF PFA, 50 μL/min |
| 1600342 | Nebulizador LF PFA, 100 μL/min |
| 1600427 | Nebulizador LF PFA, 20 μL/min |
| 4600356 | Nebulizador Burgener Mira Mist |
| 4600495 | Nebulizador Burgener Air Mist |
| BRE0061133 | Nebulizador C400d PFA |
| BRE0063796 | Nebulizador PFA C50 |
| BRE0063797 | Nebulizador PFA C100 |
| BRE0063798 | Nebulizador PFA C250 |
| BRE0063792 | Uptake Line C400d Nebulizer |
We offer a range of nebulizers compatible with the Thermo Scientific™ Element, iCAP MX and iCAP Q/Qnova Series ICP-MS systems to meet the needs of your laboratory. The standard cyclonic spray chamber accepts all types of nebulizers with a 6 mm outside diameter.
Optimize data quality and minimize recalibrations with high-performance nebulizer options