Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips
Actual product may vary
Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips
Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips
Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips
Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips
Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips
Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips
Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips
Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips
Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips
Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips
Thermo Scientific™

Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips

Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips are designed to work with specific pipettes and can be used an alternative to the suplier recommended pipette tip.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClean ClaimsVolume (Metric)Sterility
117-96RNS-QSterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden250 μLSterile
115-96RN-QNon-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin200 μLNon-sterile
115-96RNS-QSterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden100 μLSterile
115-N-QNon-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin100 μLNon-sterile
116-N-QNon-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin1000 μLNon-sterile
116-R100N-QNon-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin1000 μLNon-sterile
116-R100NS-QSterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden1000 μLSterile
117-96RN-QNon-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin250 μLNon-sterile
117-N-QNon-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin250 μLNon-sterile
F115-96RNS100-QSterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden100 μLSterile
F115-R100S200-QSterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden200 μLSterile
F116R100S1000-QSterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden1000 μLSterile
F11796RNS-200-QSterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden200 μLSterile
F11796RNS-100-QSterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden100 μLSterile
F117-96RS-300-QSterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden300 μLSterile
F129-96RS-1200QSterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden200 μLSterile
Catalog number 117-96RNS-Q
Price (TWD)
-
Clean Claims:
Sterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden
Volume (Metric):
250 μL
Sterility:
Sterile

Thermo Scientific™ QSP™ Pipettor Specific Pipette Tips 200 μL natural, beveled pipette tips. Packaged in racks and non-sterile clean claims are; Rnase/Dnase, DNA, pyrogen and endotoxin free. Fits on Eppendorf pipettes.

  • Volume range from micro to macro, available in sterile and non sterile options
  • Specific fit on selected pipettes
  • Multiple packaging options from bulk sterile filter.
Specifications
Clean ClaimsSterile Electron Beam free of: Rnase/Dnase, DNA, pyrogen, endotoxin, ATP, PCR Inhibitor and bioburden
AutoclavableAutoclavable
ColorNatural
Material100% Virgin Polypropylene
SterilitySterile
Tip StyleMicroPoint
Volume (Metric)250 μL
Unit SizeCase of 4800