Perform most laboratory applications with chemical-free, biologically inert polystyrene Thermo Scientific™ Samco™ 12 × 75mm Disposable Culture Tubes, which feature superior clarity. Each tube is precision molded and manufactured from premium grade materials. Our processes are monitored with quality checks which provide continued lot-to-lot uniformity and reliable performance. All sterile tubes are gamma-irradiated and ready to use.
Closure Color | White |
Description | Tubes and snap caps, pre-assembled, packed in blister tray |
Closure Type | Snap Cap |
Color | Natural |
Length (Metric) | 75 mm |
RCF Rating | 4000 |
Material | Polystyrene |
No. per Case | 500 |
Sterility | Sterile |
Bulk Pack | Yes |
Diameter (Metric) Outer | 12 mm |
Type | Culture Tube |
Shape | Square |
Unit Size | Each |
Closure Color | White |
Description | Tubes and snap caps, pre-assembled, individually wrapped |
Closure Type | Snap Cap |
Color | Natural |
Length (Metric) | 75 mm |
RCF Rating | 4000 |
Material | Polystyrene |
No. per Case | 500 |
Sterility | Sterile |
Bulk Pack | Yes |
Diameter (Metric) Outer | 12 mm |
Type | Culture Tube |
Shape | Square |
Unit Size | Case of 500 |
Closure Color | White |
Description | Tubes and snap caps, pre-assembled, packed in blister tray |
Closure Type | Snap Cap |
Color | Natural |
Length (Metric) | 75 mm |
RCF Rating | 4000 |
Material | Polystyrene |
No. per Case | 1000 |
Sterility | Sterile |
Bulk Pack | Yes |
Diameter (Metric) Outer | 12 mm |
Type | Culture Tube |
Shape | Square |
Unit Size | Case of 1000 |
Description | Tubes only, no caps |
Color | Natural |
Length (Metric) | 75 mm |
RCF Rating | 4000 |
Material | Polystyrene |
No. per Pack | 1000 |
No. per Case | 4000 |
Sterility | Non-sterile |
Bulk Pack | Yes |
Diameter (Metric) Outer | 12 mm |
Type | Culture Tube |
Shape | Square |
Unit Size | Each |
Description | Tubes only, no caps, packed in one direction, boxed |
Color | Natural |
Length (Metric) | 75 mm |
RCF Rating | 4000 |
Material | Polystyrene |
No. per Case | 1000 |
Sterility | Non-sterile |
Bulk Pack | Yes |
Diameter (Metric) Outer | 12 mm |
Type | Culture Tube |
Shape | Square |
Unit Size | Case of 1000 |
Description | Tubes only, no caps |
Color | Natural |
Length (Metric) | 75 mm |
RCF Rating | 4000 |
Material | Polystyrene |
No. per Pack | 1000 |
No. per Case | 5000 |
Sterility | Non-sterile |
Bulk Pack | Yes |
Diameter (Metric) Outer | 12 mm |
Type | Culture Tube |
Shape | Square |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Sterility | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
12-006S | Each | Tubes and snap caps, pre-assembled, packed in blister tray | Sterile | Request A Quote | *** | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
12-005S | Case of 500 | Tubes and snap caps, pre-assembled, individually wrapped | Sterile | Request A Quote | *** | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
12-007S | Case of 1000 | Tubes and snap caps, pre-assembled, packed in blister tray | Sterile | Request A Quote | *** | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
12-011 | Each | Tubes only, no caps | Non-sterile | Request A Quote | *** | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
12-012 | Case of 1000 | Tubes only, no caps, packed in one direction, boxed | Non-sterile | 407.00 Your Price: | *** | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
12-014 | Each | Tubes only, no caps | Non-sterile | Request A Quote | *** | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|