Nalgene™ Economy Polypropylene Griffin Low-Form Plastic Beakers
Thermo Scientific™

Nalgene™ Economy Polypropylene Griffin Low-Form Plastic Beakers

Thermo Scientific Nalgene Economy beakers are a simpler version of the original Nalgene beaker with molded-in graduations. Like the original Nalgene beaker, they are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and have a 'no-drip' pour spout.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
1205-40004000 mL
1205-0250250 mL
1205-0400400 mL
1205-0600600 mL
1205-10001000 mL
1205-20002000 mL
Catalog number 1205-4000
Price (MXN)
-
Capacity (Metric):
4000 mL
Get a Nalgene-quality beaker and stay in budget. Thermo Scientific Nalgene economy beakers are made from high quality laboratory grade polypropylene copolymer for reliably low extractables and shatterproof performance at temperatures over -40C. Molded-in nominal graduations won't wear off over time. Stable-footed base design and single 'no-drip' pour spout for precision pouring. Beakers nest for compact storage when not in use and are autoclavable for sterile applications.
  • Molded-in graduations are simple but effective and never wear off. Graduation accuracy is nominal.
  • Made only from lab quality PPCO resin materials for reliably low extractables and leachables.
  • Compatible with a wide range of lab chemicals including most acids, bases, and alcohols.
  • Autoclavable
Specifications
Accuracynominal
ColorNatural translucent
DescriptionEconomy beaker Griffin Low-form PPCO 4000mL
Graduation Range500 to 4000 mL
Increments250 mL
Quantity4/CS
Temperature (Metric) Max. Operating121C
AutoclavableAutoclavable
Capacity (Metric)4000 mL
DisposableReusable
GraduatedYes
MaterialPPCO
Scale500mL to 4000mL in 250mL increments
StyleGriffin, Low Form
Unit SizeCase of 4