Samco™ Clicktainer™ Vials and Specimen Containers
Thermo Scientific™

Samco™ Clicktainer™ Vials and Specimen Containers

Thermo Scientific™ Samco™ Clicktainer Vials and Specimen Containers provide excellent sample protection and user safety by ensuring correct cap application the every time.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure ColorProduct TypeLabel
120WHT53-2000120 mLWhiteUnassembled Clicktainer VialNo Label
9000-530090 mLClosure Not includedClicktainer VialNo Label
90GRN53-100090 mLGreenPre-assembled Clicktainer VialTabbed
90ORG53-100090 mLOrangePre-assembled Clicktainer VialTabbed
90ORG53-100190 mLOrangeClicktainer Vial w/Dispenser BoxTabbed
90WHT53-100090 mLWhitePre-assembled Clicktainer VialTabbed
90WHT53-100190 mLWhitePre-assembled Clicktainer VialTabbed, Temperature Strip
90WHT53-200190 mLWhitePre-assembled Clicktainer VialTabbed, Temperature Strip
90WHT53-100290 mLWhitePre-assembled Clicktainer VialTemperature Strip only
90WHT53-200490 mLWhitePre-assembled Clicktainer VialTemperature Strip Only
90WHT53-200090 mLWhitePre-assembled Clicktainer VialNon-tabbed
90WHT53-200390 mLWhitePre-assembled Clicktainer VialNo Label
90WHT53-200290 mLWhiteUnassembled Clicktainer VialNo Label
12000-5300120 mLClosure Not IncludedClicktainer VialNo Label
120ORG53-1000120 mLOrangePre-assembled Clicktainer VialTabbed
120ORG53-4000120 mLOrangeOperating Room Specimen KitNo Label
120WHT53-1000120 mLWhitePre-assembled Clicktainer VialTabbed
120WHT53-4000120 mLWhiteOperating Room Specimen KitNo Label
120YEL53-2000120 mLYellowPre-assembled Clicktainer VialNon-tabbed
120WHT53-3000120 mLWhiteMidstream Urine KitNo Label
CAPGRN53-1000Vial not IncludedGreenCapNo Label
CAPORG53-1000Vial Not IncludedOrangeCapNo Label
CAPRED53-1000Red----
CAPWHT53-1000Vial Not IncludedWhiteCapNo Label
CAPYEL53-1000Yellow----
Catalog number 120WHT53-2000
Price (MXN)
-
Capacity (Metric):
120 mL
Closure Color:
White
Product Type:
Unassembled Clicktainer Vial
Label:
No Label
Providing sample protection and user safety with the Thermo Scientific™ Samco™ Clicktainer™ Vials and Specimen container, equipped with an audible multi-click seal. Help enable improved patient diagnosis with a leak tight seal, easy to grip surfaces and straight sided design for reliable and safe sample management.
Superior Leakproof Performance
  • Proven leakproof in accordance with BS EN 14254
  • Validated as 95kPa compliant at ambient temperature
  • Rigorously tested for suitability in pneumatic tubes

Clearly Designed Labels
  • One label multiple languages –English, Spanish and French
  • Fields to capture all FDA required information
  • Optional temperature strip
  • Also available unlabeled
Wide Range of Cap Colors and Packaging Configurations
  • Cap colors to differentiate and manage samples
  • Available pre-assembled, sterile and non-sterile, for convenient usage
  • Separate closure and vial bulk packs for fixative pre-filling applications
  • Individual peel pouches for operating rooms, cleanrooms, and other sterile environments
  • Dispenser boxes ideal for neat storage in smaller labs and doctors’ offices

† The term leakproof applies to Thermo Scientific Samco Clicktainer products, 90mL/53mm and 120mL/53mm, that meet the following criteria: a) a vacuum test that draws 95 kPa of pressure within a sealed chamber with no leakage; b) leak testing in accordance with BS EN 14254, which involves filling the container with a dye, placing for 2 minutes on a roller mixer followed by 1 hour inverted in a water bath with no leakage. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Samco Clicktainer Vials under conditions of their planned applications. Thermo Scientific Samco Clicktainer Vials are leakproof at ambient temperature and pressure when used with their Clicktainer closures.

Specifications
Capacity (English)4 oz.
Capacity (Metric)120 mL
Certifications/Compliance95 kPA
Closure ColorWhite
Closure MaterialHDPE
ColorClear
DescriptionThermo Scientific Samco Clicktainer Vial, 120 mL, 53 mm diameter, No Label, White Cap, Non-Sterile, Vials bagged separate from caps
Diameter (Metric)53 mm
IncludesNon-assembled Clicktainer Vials with White Caps (120 mL)
LabelNo Label
No. per Case300/Cs.
No. per Pack300/Pk.
Closure IncludedYes (Unassembled)
MaterialPolypropylene
Product TypeUnassembled Clicktainer Vial
SterilityNon-sterile
Unit SizeCase of 300