Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes with Thermo Scientific™ Wide-Mouth Tall-Profile Clear Glass Jars when light protection is not required. Jars are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
Closure Material | Polypropylene |
Closure Size | 83-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 124 mm |
Height (English) | 8.42 in. |
Height (Metric) | 214 mm |
Product Type | Jar |
Capacity | 64 oz., 2000 mL |
Capacity (Metric) | 2000 mL |
Capacity (English) | 64 oz. |
Certification Parameters | None |
Color | Clear |
Description | Clear Glass Tall Jar |
Diameter (English) | 4.88 in. |
Diameter (English) Inner Neck | 2.7 in. |
Diameter (Metric) Inner Neck | 68.5 mm |
Material | Glass (Type 3) |
No. per Case | 6 |
Replacement Closure | B167-8300BL |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Volume (English) Brim | 67.5 oz. |
Volume (Metric) Brim | 1996 mL |
Certifications/Compliance | None |
Mouth | Wide |
Unit Size | Case of 6 |
Closure Material | Polypropylene |
Closure Size | 48-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 51 mm |
Height (English) | 4.01 in. |
Height (Metric) | 102 mm |
Product Type | Jar |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Certification Parameters | Semi-VOA, pesticides, PCBs, metals |
Color | Clear |
Description | Clear Glass Tall Jar |
Diameter (English) | 2 in. |
Diameter (English) Inner Neck | 1.4 in. |
Diameter (Metric) Inner Neck | 35.5 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | NA |
Closure Color | White |
Level | Processed |
Liner Material | PTFE |
Volume (English) Brim | 5 oz. |
Volume (Metric) Brim | 148 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 48-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 51 mm |
Height (English) | 4.01 in. |
Height (Metric) | 102 mm |
Product Type | Jar |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Certification Parameters | None |
Color | Clear |
Description | Clear Glass Tall Jar |
Diameter (English) | 2 in. |
Diameter (English) Inner Neck | 1.4 in. |
Diameter (Metric) Inner Neck | 35.5 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | NA |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Volume (English) Brim | 5 oz. |
Volume (Metric) Brim | 148 mL |
Certifications/Compliance | None |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 48-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 51 mm |
Height (English) | 4.01 in. |
Height (Metric) | 102 mm |
Product Type | Jar |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Certification Parameters | Semi-VOA, pesticides, PCBs, metals |
Color | Clear |
Description | Clear Glass Tall Jar |
Diameter (English) | 2 in. |
Diameter (English) Inner Neck | 1.4 in. |
Diameter (Metric) Inner Neck | 35.5 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | NA |
Closure Color | White |
Level | Certified |
Liner Material | PTFE |
Volume (English) Brim | 5 oz. |
Volume (Metric) Brim | 148 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 58-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 62 mm |
Height (English) | 5 in. |
Height (Metric) | 127 mm |
Product Type | Jar |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Certification Parameters | None |
Color | Clear |
Description | Clear Glass Tall Jar |
Diameter (English) | 2.44 in. |
Diameter (English) Inner Neck | 1.8 in. |
Diameter (Metric) Inner Neck | 45.7 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | B167-5800BL |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Volume (English) Brim | 9.7 in. |
Volume (Metric) Brim | 286 mL |
Certifications/Compliance | None |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 58-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 62 mm |
Height (English) | 5 in. |
Height (Metric) | 127 mm |
Product Type | Jar |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Certification Parameters | Semi-VOA, pesticides, PCBs, metals |
Color | Clear |
Description | Clear Glass Tall Jar |
Diameter (English) | 2.44 in. |
Diameter (English) Inner Neck | 1.8 in. |
Diameter (Metric) Inner Neck | 45.7 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | B167-5800BL |
Closure Color | White |
Level | Certified |
Liner Material | PTFE |
Volume (English) Brim | 9.7 in. |
Volume (Metric) Brim | 286 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 58-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 62 mm |
Height (English) | 5 in. |
Height (Metric) | 127 mm |
Product Type | Jar |
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Certification Parameters | Semi-VOA, pesticides, PCBs, metals |
Color | Clear |
Description | Clear Glass Tall Jar |
Diameter (English) | 2.44 in. |
Diameter (English) Inner Neck | 1.8 in. |
Diameter (Metric) Inner Neck | 45.7 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | B167-5800BL |
Closure Color | White |
Level | Processed |
Liner Material | PTFE |
Volume (English) Brim | 9.7 in. |
Volume (Metric) Brim | 286 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 70-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 76 mm |
Height (English) | 5.7 in. |
Height (Metric) | 145 mm |
Product Type | Jar |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Certification Parameters | Semi-VOA, pesticides, PCBs, metals |
Color | Clear |
Description | Clear Glass Tall Jar |
Diameter (English) | 2.99 in. |
Diameter (English) Inner Neck | 2 in. |
Diameter (Metric) Inner Neck | 50.8 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | NA |
Closure Color | White |
Level | Certified |
Liner Material | PTFE |
Volume (English) Brim | 17.5 oz. |
Volume (Metric) Brim | 518 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 70-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 76 mm |
Height (English) | 5.7 in. |
Height (Metric) | 145 mm |
Product Type | Jar |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Certification Parameters | None |
Color | Clear |
Description | Clear Glass Tall Jar |
Diameter (English) | 2.99 in. |
Diameter (English) Inner Neck | 1.8 in. |
Diameter (Metric) Inner Neck | 45.7 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | NA |
Closure Color | White |
Level | Unprocessed |
Liner Material | PTFE |
Volume (English) Brim | 17.5 oz. |
Volume (Metric) Brim | 518 mL |
Certifications/Compliance | None |
Mouth | Wide |
Unit Size | Case of 12 |
Closure Material | Polypropylene |
Closure Size | 70-400 mm |
Closure Type | Closed-top Cap |
Diameter (Metric) | 76 mm |
Height (English) | 5.7 in. |
Height (Metric) | 145 mm |
Product Type | Jar |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Certification Parameters | Semi-VOA, pesticides, PCBs, metals |
Color | Clear |
Description | Clear Glass Tall Jar |
Diameter (English) | 2.99 in. |
Diameter (English) Inner Neck | 2 in. |
Diameter (Metric) Inner Neck | 50.8 mm |
Material | Glass (Type 3) |
No. per Case | 12 |
Replacement Closure | NA |
Closure Color | White |
Level | Processed |
Liner Material | PTFE |
Volume (English) Brim | 17.5 oz. |
Volume (Metric) Brim | 518 mL |
Certifications/Compliance | Certified and Processed jars meet or exceed EPA performance based standards for semi-volatile organics, pesticides, PCB's and metals analysis; manufactured under an ISO certified quality management system. |
Mouth | Wide |
Unit Size | Case of 12 |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Level | dimClosureSize | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
121-2000 | Case of 6 | 2000 mL | Unprocessed | Price: 66.80 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
221-0125 | Case of 12 | 125 mL | Processed | Price: 71.30 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
121-0125 | Case of 12 | 125 mL | Unprocessed | Price: 60.80 Online price: 42.56 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
321-0125 | Case of 12 | 125 mL | Certified | Price: 81.70 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
121-0250 | Case of 12 | 250 mL | Unprocessed | Price: 71.30 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
321-0250 | Case of 12 | 250 mL | Certified | Price: 88.80 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
221-0250 | Case of 12 | 250 mL | Processed | Price: 78.60 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
321-0500 | Case of 12 | 500 mL | Certified | Price: 96.30 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
121-0500 | Case of 12 | 500 mL | Unprocessed | Price: 78.70 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
221-0500 | Case of 12 | 500 mL | Processed | Price: 84.50 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Certified jars come with the following features:
Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.
Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.