Flow Tubes
Actual product may vary
Thermo Scientific™

Flow Tubes

Maintain consistently high performance with these high-purity tubes, available in a range of materials and lengths so you can customize the tubing to your exact GD-MS analysis requirements.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호유형수량
1212850Flow Tube PyC 20 mm20/Set
1194561Flow Tube SS 20 mm50/Set
1216170Flow Tube Tantalum 20 mmAvailable on Request
1223040Flow Tube SS 18 mm50/Set
1248170Flow Tube Uncoated 20 mmSingles
카탈로그 번호 1212850
제품 가격(KRW)
-
유형:
Flow Tube PyC 20 mm
수량:
20/Set
Maintain consistently high performance, by using only top quality, dedicated consumables such as these Thermo Scientific™ Flow Tubes for the advanced Thermo Scientific™ ELEMENT™ GD GD-MS system.

High purity Flow Tubes are available in a range of materials and lengths, so you can customize the tubes to your exact analysis requirements. Stainless steel Flow Tubes are intended as single use items, to avoid any carry-over from different sample matrices. Graphite Flow Tubes are designed to be cleaned wet chemically using mineral acids.

Ensure Consistent Performance with Quality Consumables
  • Flow tubes, stainless steel, 20mm length; for general purpose usage, intended for single use to avoid memory effects (50 pieces)
  • Flow tubes, stainless steel, 18mm length; for depth profiling, designed for single use (50 pieces)
  • Flow tubes, graphite uncoated, 20mm length; for general purpose extra low detection limits. Can be acid cleaned with every mineral acid, including HF (singles)
  • Flow tubes, graphite PyC coated, 20mm length; for extra low detection limits, especially for ppb level analysis of Boron and Phosphorous (20 pieces)
  • Flow tube, tantalum, 20mm length; available on request
사양
용도(장비)ELEMENT GD GD-MS Instrument
수량20/Set
유형Flow Tube PyC 20 mm
Unit SizeEach