Specifications
Ambient Temperature10°C to 40°C
Certifications/ComplianceCE and CSA
CommunicationsRS232 & RS485 Digital/Analog
Depth (English)26.5 in.
Depth (Metric)67.3 cm
DescriptionThermoFlex 2500 Recirculating Chiller
Height (English)29.0 in.
Height (Metric)73.6 cm
Pump Capacity60Hz: 4.0 gpm @ 60 psig (15.1 L/min. @ 4.1 bar)
Pump TypePD2 (Positive Displacement Pump)
RefrigerantR134A
Temperature Stability±0.1°C
Voltage208 V
Weight (English)175.5 lb. (with P2 Pump)
Weight (Metric)79.6 kg (with P2 Pump)
Capacity (Metric)7.2 L
Condenser TypeAir-cooled
Cooling Capacity60Hz at 20°C: 2500 W/8538 BTU
Temperature Range5°C to 40°C
Unit SizeEach