Sterilin™ 30 to 140mm Petri Dishes
Actual product may vary
Sterilin™ 30 to 140mm Petri Dishes
Sterilin™ 30 to 140mm Petri Dishes
Thermo Scientific™

Sterilin™ 30 to 140mm Petri Dishes

Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Height (Metric)Vent
121V35 mm11 mm3
PF5555 mm12 mmNo
P55V55 mm12 mm3
Catalog number 121V
Price (USD)
-
Diameter (Metric):
35 mm
Height (Metric):
11 mm
Vent:
3

Save incubator space with Thermo Scientific™ Sterilin™ 30 to 140mm Petri Dishes. These small dishes are suitable for most applications.

NOT AVAILABLE IN AMERICA

  • 50mm diameter dish (catalog number 124) is over 20mm deep and designed for use with liquid media to aid handling
  • 55mm dish accommodates 47mm membrane filters making it suitable for water testing
  • 140mm dish is produced and tested in accordance with the EN ISO 24998 Petri dish standard which includes stringent dimensional controls
Specifications
Height (English)11 in.
No. per Case800
No. per Pack10
ShapeRound
TypePetri Dish
Vent3
Diameter (Metric)35 mm
Height (Metric)11 mm
SterilityAseptically Manufactured
Surface TreatmentNon-treated
Unit SizeCase of 800