Nalgene™ Graduated HDPE Plastic Beakers with Handles
Nalgene™ Graduated HDPE Plastic Beakers with Handles
Nalgene™ Graduated HDPE Plastic Beakers with Handles
Nalgene™ Graduated HDPE Plastic Beakers with Handles
Thermo Scientific™

Nalgene™ Graduated HDPE Plastic Beakers with Handles

Safely handle acids, alkalis and hot solutions with these beakers, featuring an extra-heavy wall and sturdy rectangular handle for reliable support and dispensing control.
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)제품 사이즈
1220-12501000 mLCase of 6
1220-1250PK
1220-1250으로도 사용됨
1000 mLEach
1220-25003000 mLCase of 6
1220-2500PK
1220-2500으로도 사용됨
3000 mLEach
카탈로그 번호 1220-1250
제품 가격(KRW)
233,000
온라인 행사
Ends: 30-Sep-2026
273,000
할인액 40,000 (15%)
Case of 6
용량(미터법):
1000 mL
Unit Size:
Case of 6
제품 가격(KRW)
233,000
온라인 행사
Ends: 30-Sep-2026
273,000
할인액 40,000 (15%)
Case of 6

Safely handle acids, alkalis and hot solutions using Thermo Scientific™ Nalgene™ Graduated HDPE Beakers with Handles. These high-density polyethylene beakers feature an extra-heavy wall and a sturdy rectangular handle for reliable support and dispensing control.

  • Molded-in graduation in both oz. and mL won't wear off with continuous use or washings
  • Molded-in rectangular handle provides easy, safe handling and pouring
  • Excellent chemical resistance makes these usable for a wide range of solutions

.
사양
색상Natural translucent
설명Graduated Beakers with Handles
눈금 범위100mL-1000mL
포함Handle
증분100mL
수량1/Pk.; 6/Cs.
유형Beaker
오토클레이브 가능Not Autoclavable
용량(미터법)1000 mL
일회용Reusable
GraduatedYes
물질HDPE
ScaleMolded Dual Scale
스타일Handled
Unit SizeCase of 6