Cardboard Slide Tray
Cardboard Slide Tray
Fisher Scientific™

Cardboard Slide Tray

Store and transport 20 or 30 standard microscope slides in sturdy cardboard folders. Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.
Have Questions?
카탈로그 번호색상슬라이드 용량
1258710
FISHERTOPSELLING-1258710-EACH으로도 사용됨
Black20
카탈로그 번호 1258710
FISHERTOPSELLING-1258710-EACH으로도 사용됨
제품 가격(KRW)
-
색상:
Black
슬라이드 용량:
20
Store and transport up to 20 standard microscope slides in sturdy cardboard folders. Fisherbrand™ Cardboard Slide Trays feature recessed slots that protect specimens and thumb cuts for easy slide access. Disposable trays are ideal for short-term storage or slide transporting.
  • Accommodates standard microscope slides (25 x 75 mm and 1 x 3 in.)
  • Horizontal compartments are recessed to protect the specimens when the cover is closed
  • Features thumb cuts for easy slide removal
  • Folder cover includes a number slide identification sheet
  • Disposable folders are available in 2 sizes and different colors
사양
색상Black
컴파트먼트20
장치 홀드20 Slides
치수(길이 x 폭 x 높이)208 x 341 x 9 mm
용도(애플리케이션)For storage or transport
용도(장비)Standard Microscope Slides (25 x 75 mm)
높이(영국식 단위)0.354 in.
높이(미터법)9 mm
길이(영국식 단위)8.18 in.
길이(영국식 단위) 슬라이드3 in.
길이(미터법)20.8 mm
길이(미터법) 슬라이드75 mm
물질Cardboard
트레이Yes
폭(영국식 단위)13.42 in.
폭(영국식 단위) 슬라이드1 in.
폭(미터법)341 mm
폭(미터법) 슬라이드25 x 75 mm and/or 26 x 76 mm
슬라이드 용량20
유형Slide Storage Tray
Unit SizeEach