Silicone Water Bath Plumbing Package
Silicone Water Bath Plumbing Package
Thermo Scientific™

Silicone Water Bath Plumbing Package

This Silicone Water Bath Plumbing Package for water baths with external circulation is ideal for low temperature applications.
Have Questions?
Número de catálogoPara utilizar con (equipo)
126000000012Baños de agua
Número de catálogo 126000000012
Precio (MXN)
-
Para utilizar con (equipo):
Baños de agua

Thermo Scientific™ Silicone Water Bath Plumbing Package for bath/circulators is ideal for low temperature applications.

  • Allows circulation between -100° and +100°C

Includes: 25ft. of silicone tubing, 25ft. of tubing insulation, and 4 hose clamps

Especificaciones
DescripciónSilicone Bath Plumbing Package, includes silicone tubing and tubing insulation (25 ft. each) and four hose clamps.
Para utilizar con (aplicación)For low temperature applications.
Para utilizar con (equipo)Baños de agua
Longitud (imperial)25 ft. silicone tubing, 25 ft. tubing insulation
Intervalo de temperatura-100°C to +100°C
TipoKit de tubos
Unit SizeEach