Sterilin™ Quickstart Universal Polystyrene 30mL Containers
Actual product may vary
Sterilin™ Quickstart Universal Polystyrene 30mL Containers
Sterilin™ Quickstart Universal Polystyrene 30mL Containers
Sterilin™ Quickstart Universal Polystyrene 30mL Containers
Thermo Scientific™

Sterilin™ Quickstart Universal Polystyrene 30mL Containers

Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant transport containers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLabelIncludes
128CPlainContainer, Cap
128ANo LabelContainer, Cap
128BBACPrintedBoric Acid
128BPrintedContainer, Cap
Catalog number 128C
Price (MXN)
-
Label:
Plain
Includes:
Container, Cap

Secure excellent temperature and chemical resistance with these 95kPa compliant 30mL leak-resistant Thermo Scientific™ Sterilin™ Quickstart Universal Polystyrene 30mL Containers. Improved performance; easy to handle.

NOT AVAILABLE IN AMERICA

Features:

  • 1/2-turn cap ensures improved end user handling
  • Available pre-filled with boric acid (0.4g)
  • Supplied in convenient shelf packs of 50
  • Suitable for centrifugation at 3,800xg
  • Lot number on each container aids full traceability

Ordering Alerts:

Not available in all geographic regions

Specifications
Capacity (Metric)30 mL
Closure MaterialPolyethylene
DescriptionQuickstart Universal Container
Diameter (Metric)31 mm (cap), 24.5 mm (container)
Height (Metric)94 mm
IncludesContainer, Cap
LabelPlain
No. per Case400/Cs.
MaterialPolystyrene
Product TypeUniversal Container
ShapeCylindrical
SterilityNon-sterile
Unit SizeEach