Amber Glass Wide Mouth Bottle with Polypropylene Closure, 15 mL
EP Scientific Products LLC

Amber Glass Wide Mouth Bottle with Polypropylene Closure, 15 mL

Particle-Certified Glass Containers are tested and certified to meet low particle criteria. Bottles are assembled to contain as few as 5 particles per milliliter, > 0.5 μm.
Have Questions?
Número de catálogoCapacidad (métrico)
130-005LP15 mL
Número de catálogo 130-005LP
Precio (MXN)
-
Capacidad (métrico):
15 mL
Particle-Certified Glass Containers are tested and certified to meet low particle criteria. Bottles are assembled to contain as few as 5 particles per milliliter, > 0.5 μm.
  • Particle-Certified Glass Containers are tested and certified to meet the low particle criteria
  • Constructed of class 100/10 glass
  • Assembled to contain as few as 5 particles per millilitre, > 0.5 μm
  • Low-shedding polypropylene caps with adhesive-free, chemically inert PTFE-faced liners
  • Individual bottles are double bagged to maintain integrity until point of use
  • Each shipment includes a Certificate of Analysis
Especificaciones
Esterilizables en autoclaveNot Autoclavable
Revestimiento del tapónPTFE
Material del cierrePolypropylene
Tamaño del tapón28-400 mm
Diámetro (métrico)29 mm
DesechablesReusable
Altura (imperial)1.75 in.
Altura (métrico)44.5 mm
N.° por paquete57
Tipo de productoParticle-certified Glass Container
FormaCylindrical
Capacidad (métrico)15 mL
Closure IncludedYes
ColorAmber
GraduatedNo
MaterialGlass
BocaWide
EsterilidadNon-sterile
Unit SizeEach