Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Closure Liner | PTFE |
Closure Size | 89-400 mm |
Diameter (Metric) | 88.9 mm |
Height (English) | 3.875 in. |
Height (Metric) | 98.43 mm |
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Description | Clear glass straight side wide mouth jar |
Diameter (English) | 3.5 in. |
Material | Glass |
No. per Case | 12 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Mouth | Wide |
Unit Size | Each |
Closure Liner | PTFE |
Closure Size | 13-425 mm |
Diameter (Metric) | 15.01 mm |
Height (English) | 1.77 in. |
Height (Metric) | 44.96 mm |
Capacity | 0.12 oz., 4mL |
Capacity (Metric) | 4 mL |
Capacity (English) | 0.12 oz. |
Color | Clear |
Description | Clear glass vial with urea closure |
Diameter (English) | 0.591 in. |
Material | Glass |
No. per Case | 72 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Unit Size | Each |
Closure Liner | PTFE/Silicone |
Closure Size | 24-400 mm |
Diameter (Metric) | 28.6 mm |
Height (English) | 2.25 in. |
Height (Metric) | 57.15 mm |
Capacity (Metric) | 22 mL |
Capacity (English) | 0.75 oz. |
Color | Clear |
Description | Clear glass vial with closed top black polypropylene closure |
Diameter (English) | 1.125 in. |
Material | Glass |
No. per Case | 72 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Unit Size | Each |
Closure Liner | PTFE |
Closure Size | 33-400 mm |
Diameter (Metric) | 41.28 mm |
Height (English) | 3 in. |
Height (Metric) | 76.2 mm |
Capacity | 2 oz., 60mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Amber |
Description | Amber wide mouth glass jar with closure |
Diameter (English) | 1.625 in. |
Material | Glass |
No. per Case | 24 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Mouth | Wide |
Unit Size | Each |
Closure Liner | PTFE |
Closure Size | 53-400 mm |
Diameter (Metric) | 57.15 mm |
Height (English) | 1.875 in. |
Height (Metric) | 47.63 mm |
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Description | Clear wide mouth glass straight side jar with closure |
Diameter (English) | 2.25 in. |
Material | Glass |
No. per Case | 24 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Mouth | Wide |
Unit Size | Each |
Closure Liner | PTFE |
Closure Size | 58-400 mm |
Diameter (Metric) | 57.15 mm |
Height (English) | 2.75 in. |
Height (Metric) | 69.85 mm |
Capacity | 4 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Description | Amber wide mouth shortglass straight side jar with closure |
Diameter (English) | 2.25 in. |
Material | Glass |
No. per Case | 24 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Mouth | Wide |
Unit Size | Each |
Closure Liner | PTFE |
Closure Size | 48-400 mm |
Diameter (Metric) | 50.8 mm |
Height (English) | 4 in. |
Height (Metric) | 101.6 mm |
Capacity | 4 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Description | Clear tall wide mouth glass jar with closure |
Diameter (English) | 2 in. |
Material | Glass |
No. per Case | 24 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Mouth | Wide |
Unit Size | Each |
Closure Liner | PTFE |
Closure Size | 58-400 mm |
Diameter (Metric) | 60.33 mm |
Height (English) | 2.625 in. |
Height (Metric) | 66.68 mm |
Capacity | 4 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Clear |
Description | Clear wide mouth shot glass straight side jar with closure |
Diameter (English) | 2.375 in. |
Material | Glass |
No. per Case | 24 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Mouth | Wide |
Unit Size | Each |
Closure Liner | PTFE |
Closure Size | 38-400 mm |
Diameter (Metric) | 53.98 mm |
Height (English) | 3.75 in. |
Height (Metric) | 95.25 mm |
Capacity | 4 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4 oz. |
Color | Amber |
Description | Amber glass wide mouth packer bottle with closure |
Diameter (English) | 2.125 in. |
Material | Glass |
No. per Case | 24 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Mouth | Wide |
Unit Size | Each |
Closure Liner | PTFE |
Closure Size | 70-400 mm |
Diameter (Metric) | 73.03 mm |
Height (English) | 3.5 in. |
Height (Metric) | 88.9 mm |
Capacity | 8 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Amber |
Description | Amber glass straight side wide mouth jar |
Diameter (English) | 2.875 in. |
Material | Glass |
No. per Case | 24 |
Certifications/Compliance | Meet endotoxin levels of less than 0.06 EU/mL; Includes certificate of analysis |
Mouth | Wide |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Description | dimClosureSize | No. per Case | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
132-16CPF also known as 132-16C/PF | Each | 500 mL | Clear glass straight side wide mouth jar | 12 | Price: 308.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
23-CTP4PF also known as 23-CTP4/PF | Each | 4 mL | Clear glass vial with urea closure | 72 | Price: 596.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
139-20CCTLPPF also known as 139-20C/CT/LP/PF | Each | 22 mL | Clear glass vial with closed top black polypropylene closure | 72 | Price: 496.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C20-02APF also known as C20-02A/PF | Each | 60 mL | Amber wide mouth glass jar with closure | 24 | Price: 295.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
130-02CPF also known as 130-02C/PF | Each | 60 mL | Clear wide mouth glass straight side jar with closure | 24 | Price: 279.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
130-04APF also known as 130-04A/PF | Each | 125 mL | Amber wide mouth shortglass straight side jar with closure | 24 | Price: 574.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
130-04CTLPF also known as 130-04C/TL/PF | Each | 125 mL | Clear tall wide mouth glass jar with closure | 24 | Price: 291.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
130-04CPF also known as 130-04C/PF | Each | 125 mL | Clear wide mouth shot glass straight side jar with closure | 24 | Price: 299.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
C20-04APF also known as C20-04A/PF | Each | 125 mL | Amber glass wide mouth packer bottle with closure | 24 | Price: 291.00 Your price: | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
131-08APF also known as 131-08A/PF | Each | 250 mL | Amber glass straight side wide mouth jar | 24 | Contact Us › | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Recommended for:
Endotoxin-free applications
Ordering Information:
Containers with additional low particle certification are available. Thermo Scientific also offers glass vials specially prepared to meet endotoxin levels of less than 0.06 EU/mL. Ask your customer service representative about our depyrogenation service with our validated process, performed in our Class 100 Cleanroom.