Nunc&trade; 300cm<sup>2</sup> Cell Culture Treated Flasks
Thermo Scientific™

Nunc™ 300cm2 Cell Culture Treated Flasks

Promote cell attachment and expand growth with this 1,900mL flask that provides a large culture area in a single layer.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberClosure Type
132097Vent/Close
132098Filter
Catalog number 132097
Price (USD)
118.00
Case of 12
Closure Type:
Vent/Close
Price (USD)
118.00
Case of 12

Promote cell attachment and expand growth with the Thermo Scientific™ Nunc™ 300cm2 Cell Culture Treated Flask that provides a large culture area in a single layer.

Durable and easy to use:

  • One-piece design with straight neck and grip notches
  • Bold printed graduations from 100 to 500mL in 50mL graduations
  • Large writing patch
  • Prominent stacking feet on upper surface for reliable stacking in incubators and under culture hood

High-quality assurance:

  • Sterilized by gamma irradiation
  • Non-pyrogenic
  • Vacuum-gas plasma tissue culture-treated polystyrene surface for enhanced cell attachment and growth
  • Filter cap with 0.2μm pore size hydrophobic membrane for sufficient gas exchange
Warranty: 90 days
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Closure TypeVent/Close
Neck StyleStraight
No. per Case12
No. per Pack1
Bottom ShapeFlat
Culture Area300 cm²
MaterialPolystyrene
SterilitySterile
Surface TreatmentCell Culture-treated
Unit SizeCase of 12

Frequently asked questions (FAQs)

What is the difference between the Nunclon Delta surface and a tissue culture (TC) surface from a competitor?

Our Nunclon Delta surface for adherent cells is a standard tissue culture (TC) surface modification that makes the polystyrene surface more hydrophilic. This facilitates maximum adhesion for a broad range of cell types.

The Nunclon Delta surface is Thermo Scientific Nunclon Delta-certified, which is a Thermo Fisher proprietary certification that has a quality standard to help ensure consistency. Every lot of Thermo Scientific Nunclon Delta-certified cell cultureware is tested with Gibco media for:
- Less than 10% growth variation in L929, Hel299 and primary chick embryo cells
- Less than 15% variation colony formation of V79-4 cells

More information and all applicable products can be found in the "Product selection guide for every step of your cell culture workflow" brochure .