1300 Series A2 Class II, Type A2 Bio Safety Cabinets
1300 Series A2 Class II, Type A2 Bio Safety Cabinets
1300 Series A2 Class II, Type A2 Bio Safety Cabinets
Thermo Scientific™

1300 Series A2 Class II, Type A2 Bio Safety Cabinets

Save time, energy and money with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (English) CabinetChamber MaterialSash Opening (English)Electrical Requirements
1320TS
also known as 1320
3 ft.SmartCoat10 in.120 V, 50/60 Hz
13054 ft.Stainless Steel (304)8 in.120 V, 50/60 Hz
13323 ft.Stainless Steel (304)10 in.230 V, 50/60 Hz
13413 ft.Stainless Steel (304)8 in.120 V, 50/60 Hz
13476 ft.Stainless Steel (304)10 in.120 V, 50/60 Hz
13525 ft.Stainless Steel (304)8 in.120 V, 50/60 Hz
13564 ft.SmartCoat10 in.230 V, 50/60 Hz
13576 ft.SmartCoat10 in.120 V, 50/60 Hz
1358TS
also known as 1358
6 ft.SmartCoat10 in.230 V, 50/60 Hz
13665 ft.Stainless Steel (304)8 in.230 V, 50/60 Hz
13685 ft.SmartCoat10 in.120 V, 50/60 Hz
13705 ft.Stainless Steel (304)10 in.120 V, 50/60 Hz
13725 ft.SmartCoat8 in.230 V, 50/60 Hz
13805 ft.SmartCoat10 in.230 V, 50/60 Hz
13903 ft.SmartCoat8 in.230 V, 50/60 Hz
13923 ft.Stainless Steel (304)8 in.230 V, 50/60 Hz
1330TS
also known as 1330
3 ft.SmartCoat10 in.230 V, 50/60 Hz
13223 ft.Stainless Steel (304)10 in.120 V, 50/60 Hz
13064 ft.Stainless Steel (304)8 in.230 V, 50/60 Hz
13076 ft.Stainless Steel (304)8 in.120 V, 50/60 Hz
13086 ft.Stainless Steel (304)8 in.230 V, 50/60 Hz
13254 ft.SmartCoat8 in.120 V, 50/60 Hz
1326TS
also known as 1326
4 ft.SmartCoat8 in.230 V, 50/60 Hz
13276 ft.SmartCoat8 in.120 V, 50/60 Hz
13286 ft.SmartCoat8 in.230 V, 50/60 Hz
13393 ft.SmartCoat8 in.120 V, 50/60 Hz
13454 ft.Stainless Steel (304)10 in.120 V, 50/60 Hz
13505 ft.SmartCoat8 in.120 V, 50/60 Hz
Catalog number 1320TS
also known as 1320
Price (EUR)
-
Width (English) Cabinet:
3 ft.
Chamber Material:
SmartCoat
Sash Opening (English):
10 in.
Electrical Requirements:
120 V, 50/60 Hz

Perform daily applications safely and efficiently with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Biosafety Cabinets. These biological safety cabinets deliver excellent design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment and outstanding energy efficiency for operational cost savings.

Features
  • Save money over the entire life of the cabinet with energy-efficient design
  • Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
  • Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level
  • Maximize safety through the innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification

Safety Features:

  • Cabinet meets NSF/ANSI™ Standard 49.
  • Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
  • Pressure sensor filter monitoring measures total airflow across the working area.
  • Proprietary front window design simplifies cleaning for a safer working environment.
  • SmartFlow Indicator adjusts airflows as filter resistance changes and visually demonstrates cabinet's ability to compensate to maintain personal protection.

More Choices:

  • Available in 3, 4, 5, or 6' widths (0.9 m, 1.2 m, 1.5 m, or 1.8 m)
  • Available with either 8 or 10 in. work aperture (20.3 or 25.4cm)
  • Available in SmartCoat or stainless-steel interior
  • Electrical or manual adjustable height stands available (must be ordered separately)
Certifications/Compliance:
  • NSF/ANSI 49, UL, CE
Specifications
Amperage8 A to 10 A
Description1320 - 3 ft wide, 10 inch window, SmartCoat interior, Cabinet only - 115V, 50/60Hz
Dimensions (L x W x H) Exterior31.5 x 39.4 x 61.8 in. (80 x 100 x 156.8 cm)
Electrical Requirements120 V, 50/60 Hz
Filter TypeHEPA
Frequency50/60 Hz
Height (English) Exterior61.8 in.
Height (English) Max. Opening21 in.
Height (Metric) Exterior156.8 cm
Height (Metric) Max. Opening53.5 cm
Length (English) Exterior31.5 in.
Length (Metric) Exterior80 cm
Load Bearing Capacity (English)110 lb.
Load Bearing Capacity (Metric)50 Kg
Plug TypeNEMA 5-15
Ports1 x Each Side Panel
Sash Opening (English)10 in.
Service Fixtures6 (3 on Each Side)
Width (English) Exterior39.4 in.
Width (English) Interior35.4 in.
Width (Metric) Exterior100 cm
Width (Metric) Interior900 mm
Certifications/ComplianceNSF/ANSI 49, UL, CE
Chamber MaterialSmartCoat
Model1300 Series
Noise Level63 dBA
Product TypeClass II, Type A2 Bio Safety Cabinet
Sash Opening (Metric)25 cm
Voltage120 V
Volume (Metric) Exhaust15 L
Width (English) Cabinet3 ft.
Unit SizeEach