Aluminum 20mm Crimp Seals
Aluminum 20mm Crimp Seals
Thermo Scientific™

Aluminum 20mm Crimp Seals

Thermo Scientific™ Aluminum Crimp Seals, when turned, allow easy removal of septum.
Have Questions?
Catalog NumberClosure Size
1321420 mm
Catalog number 13214
Price (MXN)
-
Closure Size:
20 mm

Thermo Scientific™ Aluminum Crimp Seals, when turned, allow easy removal of septum.

  • Closure for 50 and 125mL glass sample bottles
  • Color: silver
  • Diameter: 20mm

Ordering Alerts:

Sold separately from the vials

Specifications
Closure Size20 mm
DescriptionAluminum Crimp Seal; 20mm
For Use With (Equipment)50 and 125 mL Glass Sample Bottles
Product TypeCrimp Cap
MaterialAluminum
Unit SizeEach