Search
Search
| Número de catálogo | Anchura de la cabina (imperial) | Material de la cámara | Abertura de guillotina (imperial) | Requisitos eléctricos |
|---|---|---|---|---|
| 1322 | 3 ft | Acero inoxidable (304) | 10 in | 120 V, 50-60 Hz |
| 1332 | 3 ft | Acero inoxidable (304) | 10 in | 230 V, 50/60 Hz |
| 1352 | 5 ft | Acero inoxidable (304) | 8 in | 120 V, 50-60 Hz |
| 1356 | 4 ft | SmartCoat | 10 in | 230 V, 50/60 Hz |
| 1357 | 6 ft | SmartCoat | 10 in | 120 V, 50-60 Hz |
| 1358TS también denominado 1358 | 6 ft | SmartCoat | 10 in | 230 V, 50/60 Hz |
| 1366 | 5 ft | Acero inoxidable (304) | 8 in | 230 V, 50/60 Hz |
| 1368 | 5 ft | SmartCoat | 10 in | 120 V, 50-60 Hz |
| 1370 | 5 ft | Acero inoxidable (304) | 10 in | 120 V, 50-60 Hz |
| 1372 | 5 ft | SmartCoat | 8 in | 230 V, 50/60 Hz |
| 1380 | 5 ft | SmartCoat | 10 in | 230 V, 50/60 Hz |
| 1320TS también denominado 1320 | 3 ft | SmartCoat | 10 in | 120 V, 50-60 Hz |
| 1330TS también denominado 1330 | 3 ft | SmartCoat | 10 in | 230 V, 50/60 Hz |
| 1350 | 5 ft | SmartCoat | 8 in | 120 V, 50-60 Hz |
Perform daily applications safely and efficiently with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Biosafety Cabinets. These biological safety cabinets deliver excellent design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment and outstanding energy efficiency for operational cost savings.
Safety Features:
More Choices: