1300 Series A2 Class II, Type A2 Bio Safety Cabinets
1300 Series A2 Class II, Type A2 Bio Safety Cabinets
El producto real puede variar
1300 Series A2 Class II, Type A2 Bio Safety Cabinets
1300 Series A2 Class II, Type A2 Bio Safety Cabinets
1300 Series A2 Class II, Type A2 Bio Safety Cabinets
1300 Series A2 Class II, Type A2 Bio Safety Cabinets
1300 Series A2 Class II, Type A2 Bio Safety Cabinets
1300 Series A2 Class II, Type A2 Bio Safety Cabinets
1300 Series A2 Class II, Type A2 Bio Safety Cabinets
Thermo Scientific™

1300 Series A2 Class II, Type A2 Bio Safety Cabinets

Save time, energy and money with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Bio Safety Cabinets.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoAnchura de la cabina (imperial)Material de la cámaraAbertura de guillotina (imperial)Requisitos eléctricos
1330TS
también denominado 1330
3 ftSmartCoat10 in230 V, 50/60 Hz
13054 ftAcero inoxidable (304)8 in120 V, 50-60 Hz
13323 ftAcero inoxidable (304)10 in230 V, 50/60 Hz
13413 ftAcero inoxidable (304)8 in120 V, 50-60 Hz
13476 ftAcero inoxidable (304)10 in120 V, 50-60 Hz
13525 ftAcero inoxidable (304)8 in120 V, 50-60 Hz
13564 ftSmartCoat10 in230 V, 50/60 Hz
13576 ftSmartCoat10 in120 V, 50-60 Hz
1358TS
también denominado 1358
6 ftSmartCoat10 in230 V, 50/60 Hz
13665 ftAcero inoxidable (304)8 in230 V, 50/60 Hz
13685 ftSmartCoat10 in120 V, 50-60 Hz
13705 ftAcero inoxidable (304)10 in120 V, 50-60 Hz
13725 ftSmartCoat8 in230 V, 50/60 Hz
13805 ftSmartCoat10 in230 V, 50/60 Hz
13903 ftSmartCoat8 in230 V, 50/60 Hz
13923 ftAcero inoxidable (304)8 in230 V, 50/60 Hz
1320TS
también denominado 1320
3 ftSmartCoat10 in120 V, 50-60 Hz
13223 ftAcero inoxidable (304)10 in120 V, 50-60 Hz
13064 ftAcero inoxidable (304)8 in230 V, 50/60 Hz
13076 ftAcero inoxidable (304)8 in120 V, 50-60 Hz
13086 ftAcero inoxidable (304)8 in230 V, 50/60 Hz
13254 ftSmartCoat8 in120 V, 50-60 Hz
1326TS
también denominado 1326
4 ftSmartCoat8 in230 V, 50/60 Hz
13276 ftSmartCoat8 in120 V, 50-60 Hz
13286 ftSmartCoat8 in230 V, 50/60 Hz
13393 ftSmartCoat8 in120 V, 50-60 Hz
13454 ftAcero inoxidable (304)10 in120 V, 50-60 Hz
13505 ftSmartCoat8 in120 V, 50-60 Hz
Número de catálogo 1330TS
también denominado 1330
Precio (MXN)
-
Anchura de la cabina (imperial):
3 ft
Material de la cámara:
SmartCoat
Abertura de guillotina (imperial):
10 in
Requisitos eléctricos:
230 V, 50/60 Hz

Perform daily applications safely and efficiently with Thermo Scientific™ 1300 Series A2 Class II, Type A2 Biosafety Cabinets. These biological safety cabinets deliver excellent design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment and outstanding energy efficiency for operational cost savings.

Features
  • Save money over the entire life of the cabinet with energy-efficient design
  • Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
  • Increase comfort and encourage safe working habits with the sloped front, bright workspace and low noise level
  • Maximize safety through the innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification

Safety Features:

  • Cabinet meets NSF/ANSI™ Standard 49.
  • Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
  • Pressure sensor filter monitoring measures total airflow across the working area.
  • Proprietary front window design simplifies cleaning for a safer working environment.
  • SmartFlow Indicator adjusts airflows as filter resistance changes and visually demonstrates cabinet's ability to compensate to maintain personal protection.

More Choices:

  • Available in 3, 4, 5, or 6' widths (0.9 m, 1.2 m, 1.5 m, or 1.8 m)
  • Available with either 8 or 10 in. work aperture (20.3 or 25.4cm)
  • Available in SmartCoat or stainless-steel interior
  • Electrical or manual adjustable height stands available (must be ordered separately)
Certifications/Compliance:
  • NSF/ANSI 49, UL, CE
Especificaciones
Amperaje7 A to 8 A
Descripción1330 - 3 ft wide, 10 inch window, SmartCoat interior, Cabinet only - 230V, 50/60Hz
Dimensiones exteriores (L × An × Al)31.5 x 39.4 x 61.8 in. (80 x 100 x 156.8 cm)
Requisitos eléctricos230 V, 50/60 Hz
Tipo de filtroHEPA
Frecuencia50/60 Hz
Altura exterior (imperial)61.8 in.
Altura máx. de la abertura (imperial)21 in.
Altura exterior (métrico)156.8 cm
Altura máx. de la abertura (métrico)53.5 cm
Longitud (imperial) exterior31.5 in.
Longitud (métrico) exterior80 cm
Capacidad portante (imperial)110 lb.
Capacidad portante (métrico)50 Kg
Tipo de tapónCEE 7/7
Puertos1 x Each Side Panel
Abertura de guillotina (imperial)10 in
Accesorios de servicio6 (3 on Each Side)
Anchura exterior (imperial)39,4 in
Anchura (imperial) interior35,4 in
Anchura exterior (métrico)100 cm
Anchura (métrico) interior900 mm
Certificaciones/conformidadNSF/ANSI 49, UL, CE
Material de la cámaraSmartCoat
Modelo1300 Series
Nivel de ruido63 dBA
Tipo de productoClass II, Type A2 Bio Safety Cabinet
Abertura de guillotina (métrico)25 cm
Tensión230 V
Volumen de escape (métrico)15 L
Anchura de la cabina (imperial)3 ft
Unit SizeEach