1300 Series Class II, Type B2 Biological Safety Cabinets
Actual product may vary
1300 Series Class II, Type B2 Biological Safety Cabinets
1300 Series Class II, Type B2 Biological Safety Cabinets
Thermo Scientific™

1300 Series Class II, Type B2 Biological Safety Cabinets

Protect both users and samples during work with gases and volatile chemicals using these safety cabinets.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberWidth (English) InteriorVoltageOutletsLighting
136072 in.115 V2 Duplex, US
131148 in.115 V2 Duplex, USUV Light
131748 in.230 V2 Duplex, US
131848 in.230 V2 Duplex, USUV Light
Catalog number 1360
Price (MXN)
-
Width (English) Interior:
72 in.
Voltage:
115 V
Outlets:
2 Duplex, US
Protect workers and samples during work with gases and volatile chemicals. Thermo Scientific™ 1300 Series Class II, Type B2 Biological Safety Cabinets are designed to meet the stringent safety requirements of working with toxic chemicals and trace amounts of radionuclides required in microbiological studies.

Features:

  • Contaminated air from the external environment is “totally exhausted,” eliminating the risk of sample or user exposure to harmful chemicals.
  • Auto compensation allows the safe use of optional inflow air prefilters.
  • Timed UV light option reduces risk of sample contamination and lowers bulb replacement costs.
  • 10° sloped window for ergonomic posture reduces strain and fatigue associated with long working hours.
  • Convenient display shows when the cabinet is operating safely and when it may require service.

Certifications:

  • NSF/ANSI™ 49, ETL, CE

Ordering Information:

Available in North America and Asia Pacific only. Canopy exhaust connections available separately.

Requires:

Exhaust system capable of drawing 665cfm for the 4′ wide unit and 998cfm for the 6′ wide unit against a negative static pressure of 1.5 in. w.g. when the exhaust HEPA filter is new, and 2 in.. w.g. when loaded prior to replacement. Exhaust flow must be adjustable to allow for variation over the life of the exhaust HEPA filter.

Specifications
Depth (Metric) Interior65.8 cm
Description72 in., 115 V, 2 Duplex, US
Energy Consumption (Operating Set Point)0.37 KW
Filter Efficiency99.99% at 0.3μm Particle Size
Filter TypeHEPA
Height (English) Interior65.3 to 74.2 cm
Net Weight (Metric)379 Kg
Ports2 on Each Side
Sash Opening (English)18 in. (21.75 in. Max.)
Width (English) Exterior78 in.
Width (English) Interior72 in.
Width (Metric) Exterior1981 mm
Width (Metric) Interior184.1 cm
Worksurface Area1276 sq. in. (0.82 m2)
Certifications/ComplianceNSF/ANSI 49, ETL, CE
Model1300 Series
Noise Level66 dBA
Outlets2 Duplex, US
Power Consumption0.37 KW
Product TypeType B2 Bio Safety Cabinet
Receptacles2 Duplex, GFI
Sash Opening (Metric)21.75 in. (Max. 8 in.)
Voltage115 V
Volume (Metric) Exhaust1696 m3/hr.
Unit SizeEach