Kimble™ KIMAX™ Reusable Class A Volumetric Standard Pipets
Actual product may vary
Fisher Scientific™
Kimble™ KIMAX™ Reusable Class A Volumetric Standard Pipets
Autoclavable
Have Questions?
보기 방식 변경
카탈로그 번호
부피(미터법)
136605A
FISHERTOPSELLING-136605A-EACH으로도 사용됨
1 mL
136605E
FISHERTOPSELLING-136605E-EACH으로도 사용됨
5 mL
136605F
FISHERTOPSELLING-136605F-EACH으로도 사용됨
10 mL
136605B
FISHERTOPSELLING-136605B-EACH으로도 사용됨
2 mL
136605J
FISHERTOPSELLING-136605J-EACH으로도 사용됨
25 mL
136605S
FISHERMIS-136605S-EACH으로도 사용됨
30 mL
6 개 옵션
카탈로그 번호 136605A
FISHERTOPSELLING-136605A-EACH으로도 사용됨
제품 가격(KRW)
-
부피(미터법):
1 mL
Autoclavable
Meet standards of former NBS circular 602 for accuracy, appearance, quality of glass, calibration lines, and inscription Both serialized and standard volumetric pipets have tempered ends calibrated “To Deliver”
Each serialized/certified pipet is permanently marked with an individual serial number and comes with a Certificate of Graduation Accuracy
The 20, 25, and 100mL pipets come with six certificates per case; 50mL pipets, eight per case
All other sizes are supplied with two certificates per case