Thermal Mixers and Blocks
Thermo Scientific™

Thermal Mixers and Blocks

Get flexibility with this vertical mixer with variable speed and temperature control for a variety of applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct TypeHolds
13687712Block24 x 1.5mL Microtubes
13687720Mixer with Block20 x 0.5mL, 12 x 1.5mL Microtubes
13687717Mixer with Block24 x 1.5mL Microtubes
13687718Mixer with Block24 x 2.0mL Microtubes
13687719Mixer with Block20 x 0.2mL, 12 x 1.5mL Microtubes
13687721Mixer with Block96-well Microplates, 0.2mL Tube Strips
13687711Thermal MixerN/A
13687713Block24 x 2.0mL Microtubes
13687714Block20 x 2mL, 12 x 1.5mL Microtubes
13687715Block20 x 0.5mL, 12 x 1.5mL Microtubes
13687716Block96-well Microplates, 0.2mL Tube Strips
Catalog number 13687712
Price (USD)
1,547.00
Online exclusive
1,820.00
Save 273.00
Each
Product Type:
Block
Holds:
24 x 1.5mL Microtubes
Price (USD)
1,547.00
Online exclusive
1,820.00
Save 273.00
Each

Gain variable speed and temperature control with the Thermo Scientific™ Thermal Mixer, which comes with a choice of blocks for microtubes and microplates.

  • Heating and cooling capability to cover a wide range of applications
  • Compact size with quiet operation
  • Convenient packages that include a Thermal Mixer with a Block

Mixer Features

  • Fast heat-up and cooling times and quick to reach specified mixing speed
  • Temperature control range : 15°C below ambient to 100°C
  • Temperature setting range : +4°C to 100°C
  • Shaking speed : 250 to 1400 rpm
  • Temperature stability : ±0.1°C
  • Even mixing across the thermoshaker block
  • Excellent uniformity across the block
  • Digital timer with sound alarm : 1 min to 96 hours
  • Temperature calibration function – compensate for differences in the thermal behavior of different tubes and samples
  • Choice of 5 interchangeable blocks
  • LCD Display indicates the set and actual time of operation, mixing speed, and temperature
  • Heating/Cooling and mixing functions can be run independently of each other
Specifications
Holds24 x 1.5mL Microtubes
No. of Positions24
Product TypeBlock
Tube Capacity1.5 mL
Certifications/ComplianceCertificate of Analysis (COA), Certificate of Conformance (COC)
Unit SizeEach