Zirconium Crucibles with Cover
Zirconium Crucibles with Cover
Fisher Scientific™

Zirconium Crucibles with Cover

Fisherbrand Zirconium Crucibles with Cover can withstand about 100 two- to five- minute fusions between 460°C (860°F) and 900°C (1652°F)
Have Questions?
보기 방식 변경buttonViewtableView
카탈로그 번호용량(미터법)직경(미터법) 외부높이(미터법)
1381212335 mL44mm29 mm
13812125
FISHERMIS-13812125-EACH으로도 사용됨
55 mL44mm41mm
1381212225 mL36mm22mm
1381212445 mL44mm34mm
카탈로그 번호 13812123
제품 가격(KRW)
-
용량(미터법):
35 mL
직경(미터법) 외부:
44mm
높이(미터법):
29 mm
Fisherbrand Zirconium Crucibles with Cover can withstand about 100 two- to five- minute fusions between 460°C (860°F) and 900°C (1652°F)
  • Fisherbrand™ Zirconium Crucibles with Cover are made from one-piece ASTM (B352-85) polished, solid zirconium strip.
  • Ideal, but not limited to, for sodium peroxide fusions conducted by hand-over gas flame
  • Low-form, wide-base style
  • Designed for high-temperature applications
  • Drawn from polished, solid U.S
  • governemnt standard zirconium
  • Trimmed and spun to final form
  • Withstands temperatures up to 900°C (1652°F) with about 100 uses
  • Covers included
사양
직경(미터법) 외부44mm
용도(애플리케이션)For sodium peroxide fusions conducted by hand over gas flame
높이(미터법)29 mm
최대 온도(미터법)460° to 900°C
용량(미터법)35 mL
물질Zirconium
Product TypeCrucible
Unit SizeEach