1300 Series Class II, Type A2 Biological Safety Cabinet Packages, 230V 50/60Hz
Thermo Scientific™

1300 Series Class II, Type A2 Biological Safety Cabinet Packages, 230V 50/60Hz

Perform daily applications safely and efficiently with this simple-to-order package, which includes a cabinet, stand, pre-installed UV light and armrests.
Have Questions?
Catalog NumberWidth (English) CabinetChamber MaterialSash Opening (Metric)
13835 ft.Stainless Steel (304)25 cm
Catalog number 1383
Price (USD)
-
Width (English) Cabinet:
5 ft.
Chamber Material:
Stainless Steel (304)
Sash Opening (Metric):
25 cm

Perform daily applications safely and efficiently with simple-to-order Thermo Scientific™ 1300 Series Class II, Type A2 Biological Safety Cabinet Packages, which include: Cabinet; manual, adjustable height stand; factory installed UV light and one set of armrests. These safety cabinets deliver exceptional design and technology advancements such as superior protection with proprietary airflow design, exceptional ergonomics for a safe and comfortable environment, and outstanding energy efficiency for operational cost savings.

Benefits
  • Save money over the entire life of the cabinet with energy efficient design
  • Reduce operating costs up to 75% over traditional biological safety cabinets with AC motors
  • Increase comfort and encourage safe working habits with the sloped front, bright workspace, and low noise level
  • Maximize safety through our innovative Thermo Scientific™ SmartFlow™ design with Digital Airflow Verification
  • Organize the interior with confidence using SmartPort, a clean and easy way to organize with confidence due to the negative pressure dual-side wall

Safety Features:

  • Series meets NSF/ANSI™ Standard 49.
  • Real-time airflow adjustments ensure inflow and downflow velocities remain steady.
  • Pressure sensor filter monitoring measures total airflow across the working area.
  • Proprietary SmartClean front window design simplifies cleaning for a safer working environment.
  • SmartFlow Indicator adjusts airflows as filter resistance changes.
  • SmartFlow visually demonstrates cabinet's ability to compensate to maintain personal protection.

More Choices:

  • Available in 3, 4, 5, or 6' widths (0.9 m, 1.2 m, 1.5 m, or 1.8 m)
  • Available with either 8 or 10 in. work aperture (20.3 or 25.4cm)
  • Available in SmartCoat or stainless-steel interior
  • Easy-to-order package configurations of popular accessories (manual adjustable height stand, UV light, and armrest)
  • Electrical or manual adjustable height stands and Ergolign chair available
Certifications/Compliance:
  • NSF/ANSI 49, UL, CE
Specifications
Amperage7 A to 8 A
DescriptionUV, Stand and Armrest Package
Dimensions (L x W x H) Exterior31.5 x 63 x 61.8 in. (80 x 160 x 156.8 cm)
Electrical Requirements230 V, 50/60 Hz
Filter Efficiency99.995% MPPS
Filter TypeH14 HEPA EN 1822, 99.995% MPPS
Frequency50/60 Hz
Height (English) Exterior61.8 in.
Height (English) Max. Opening21 in.
Height (Metric) Exterior156.8 cm
Height (Metric) Max. Opening53.5 cm
Length (English) Exterior31.5 in.
Length (Metric) Exterior80 cm
Load Bearing Capacity (English)110 lb.
Load Bearing Capacity (Metric)50 Kg
Plug TypeCEE 7/7
Ports1 x Each Side Panel
Sash Opening (English)10 in.
Service Fixtures6 (3 on Each Side)
Width (English) Exterior63 in.
Width (English) Interior59.1 in.
Width (Metric) Exterior160 cm
Width (Metric) Interior1500 mm
Certifications/ComplianceNSF/ANSI 49, UL, CE
Chamber MaterialStainless Steel (304)
Model1300 Series
Noise Level65 dBA
Product TypeClass II, Type A2 Bio Safety Cabinet
Sash Opening (Metric)25 cm
Voltage230 V
Volume (Metric) Exhaust25 L
Width (English) Cabinet5 ft.
Unit SizeEach