Search
Search
| Número do catálogo | Capacity (Metric) | Level | Closure Size | No. per Case |
|---|---|---|---|---|
| 141-0060 | 60 mL | Unprocessed | 33-400 mm | 24 |
| 241-0060 | 60 mL | Processed | 33-400 mm | 24 |
| 341-0060 | 60 mL | Certified | 33-400 mm | 24 |
| 341-0120 | 120 mL | Certified | 38-400 mm | 12 |
| 241-0120 | 120 mL | Processed | 38-400 mm | 12 |
| 141-0120 | 120 mL | Unprocessed | 38-400 mm | 12 |
| 341-0250 | 250 mL | Certified | 45-400 mm | 12 |
| 241-0250 | 250 mL | Processed | 45-400 mm | 12 |
| 141-0250 | 250 mL | Unprocessed | 45-400 mm | 12 |
| 141-0500 | 500 mL | Unprocessed | 53-400 mm | 12 |
| 241-0500 | 500 mL | Processed | 53-400 mm | 12 |
| 341-0500 | 500 mL | Certified | 53-400 mm | 12 |
| 141-0950 | 950 mL | Unprocessed | 53-400 mm | 12 |
| 241-0950 | 950 mL | Processed | 53-400 mm | 12 |
| 341-0950 | 950 mL | Certified | 53-400 mm | 12 |
| 341-1250 | 1250 mL | Certified | 70-400 mm | 6 |
| 141-2500 | 2500 mL | Unprocessed | 70-400 mm | 4 |
| 341-2500 | 2500 mL | Certified | 70-400 mm | 4 |
Collect soil, sludge, waste and water samples for a variety of organic and inorganic target analytes where light protection is required with Thermo Scientific™ I-Chem™ Wide-Mouth Amber Glass Packers. Packers are available Certified to meet EPA performance-based specifications for semi-volatile organics, pesticides, PCBs and metals anlyses, Processed the same way as the certified jars but without certification documentation, or Unprocessed and ready for your own cleaning procedure.
Certified jars come with the following features:
Processed jars are processed in the same manner as certified jars and come with all the features of certified jars, but jars are not barcoded, and CofA is not included.
Unprocessed jars are ready for your own in-house cleaning and certification process. Boxed with chipboard dividers to help prevent breakage; overpack required for shipping.